Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 211k4079 O-Ring, 211, 13/16 Inch Inside Dia, 1 1/16 Inch Outside Dia, 75 Shore A, Black, Inch | CQ3FNT

GRAINGER 211k4079 O-Ring, 211, 13/16 Inch Inside Dia, 1 1/16 Inch Outside Dia, 75 Shore A, Black

Item: CQ3FNT Model: 211k4079Cross Ref: 60YH83
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€388.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.0.7"
Actual Outside Dia.1.074"
Actual Width0.139"
ApplicationStandard
ColorBlack
Cross Section ShapeRound
Dash Number211
Durometer75 Shore A
Durometer RatingMedium Hard
Metal DetectableNo
Nominal Inside Dia.0.812"
Nominal Outside Dia.1.062"
Nominal Width1/8"
O-ring MaterialKalrez 4079
PropertiesHigh Temperature, Resistant To Chemicals, Resistant To Oils, Resistant To Steam, Resistant To Water, Resistant To Weather
System Of MeasurementImperial
Temp. Range+30°F to +600°F
X-ray DetectableNo
Cross Section1/8"
Fda ApprovedNot FDA Approved
Inside Diameter - Actual0.796"
Inside Diameter - Nominal13/16"
MaterialKalrez 4079
O-ring Material CompatibilityDetergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Operating Temperature - Maximum600°F
Operating Temperature - Minimum30°F
Outside Diameter - Actual1.074"
Outside Diameter - Nominal1 1/16"
Product TypeO-Ring
Width - Actual0.139"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 211k4079 O-Ring, 211, 13/16 Inch Inside Dia, 1 1/16 Inch Outside Dia, 75 Shore A, Black
€388.45 /unit