Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JUSTRITE 27004 Rinse Tank Sediment Screen Steel | AD2EGN 3NPX2

JUSTRITE 27004 Rinse Tank Sediment Screen for 11-Gallon Floor Rinse Tank, Steel

Item: AD2EGN Model: 27004Cross Ref: 3NPX2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€102.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRinse Tank Sediment Screen
Depth3/4"
Height3/4"
Length23"
MaterialSteel
Width13 3/4"

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)5.08
Ship length (cm)58.42
Ship width (cm)58.42
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialDepthHeightPrice
JUSTRITE 27006 Rinse Tank Sediment Screen Steel | AD2EGP 3NPX3 27006Steel3/4"3/4"€117.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 27004 Rinse Tank Sediment Screen for 11-Gallon Floor Rinse Tank, Steel
€102.68 /unit