JUSTRITE 26630G Gray Cease Fire Receptacle, 30 Gallon | CD8CEX

JUSTRITE 26630G Waste Receptacle, Safety Drum Can With Aluminum Head, 30 Gallon, Gray

Item: CD8CEX Model: 26630G
In Stock

Get it by Friday, Jun 13

€249.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWaste Receptacle
Capacity30 gal.
ColorGray
Height29 3/4"
MaterialSteel
Opening Size7"
Outside Dia.19 7/8"

Shipping Info:

Ship weight (kg) 11.79
Ship height (cm)75.57
Ship length (cm)50.8
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightCapacityFinishTop TypeOpening Dia.Outside Dia.Price
JUSTRITE 26001 Open-head Drum Metal 14-1/2 Inch Height | AA6QVM 14N860 26001GrayMetal14 1/2"12 gal.Powder CoatedOpen-14 1/2"€231.15
JUSTRITE 26005 Open-head Drum Metal 14-1/2 Inch Height | AA6QVN 14N861 26005GrayMetal14 1/2"15 gal.Powder CoatedOpen-14 1/2"€237.03
JUSTRITE 26005K Open-head Drum Metal 14-1/2 Inch Height | AA6QVP 14N862 26005KBlackMetal14 1/2"15 gal.Powder CoatedOpen-14 1/2"€317.53
JUSTRITE 26005W Open-head Drum Metal 14-1/2 Inch Height | AA6QVQ 14N863 26005WWhiteMetal14 1/2"15 gal.Powder CoatedOpen-14 1/2"€294.74
JUSTRITE 26014K Open-head Drum Metal 19-1/4 Inch Height | AA6QVR 14N864 26014KBlackMetal29"30 gal.Powder CoatedOpen-19 1/4"€456.42
JUSTRITE 26014W Open-head Drum Metal 19-1/4 Inch Height | AA6QVT 14N865 26014WWhiteMetal19 1/4"30 gal.Powder CoatedOpen-19 1/4"€444.79
JUSTRITE 26040 Open-head Drum 4-1/2 Gallon Metal Grey | AA6QVU 14N866 26040GrayMetal11 7/8"4.5 gal.Powder Coat---€200.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 26630G Waste Receptacle, Safety Drum Can With Aluminum Head, 30 Gallon, Gray
€249.93 /unit