JUSTRITE 26624G Cigarette Receptacle Gray 4.5 Gallon | AD2NLT 3RYY1

JUSTRITE 26624G Waste Receptacle for Cigarette Disposal, 4.5 Gallon, Aluminum Head With Grill Guard, Gray

Item: AD2NLT Model: 26624GCross Ref: 3RYY1
In Stock

Get it by Tuesday, Jun 10

€138.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCigarette Receptacle
ColorGray
Drum Head MaterialAluminum
Drum MaterialSteel
Grill Guard MaterialAluminum
Height14 1/4"
MaterialHeavy Gauge Steel
Mounting TypeFree Standing
Number Of Openings1
Outside Dia.12 1/8"
ShapeRound
StrengthMedium Duty
Top DesignFunnel With Grate
Container Depth14 1/4"
Container Product GroupingCigarette Receptacle Drum
FinishPowder Coated
IncludesAluminum Head, Grill Guard
Material GroupingMetal
StandardsFM APPROVED, UL LISTED
Width14 1/4"

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)36.2
Ship length (cm)33.02
Ship width (cm)36.2
HS code7326908588
Country of OriginUS

Product Variants

ProductModelColorHeightShapeMaterialTop DesignOutside Dia.Mounting TypeStrengthPrice
JUSTRITE 26624K Cigarette Receptacle Black 4.5 Gallon | AD2NLR 3RYX9 26624KBlack14 1/4"RoundHeavy Gauge SteelFunnel With Grate12 1/8"Free StandingMedium Duty€308.29
JUSTRITE 26624W Cigarette Receptacle White 4.5 Gallon | AD2NLU 3RYY3 26624WWhite14 1/4"RoundHeavy Gauge SteelFunnel With Grate12 1/8"Free StandingMedium Duty€327.94
JUSTRITE 26626K Cigarette Receptacle Black 6 Gallon | AD2NLV 3RYY4 26626KBlack17 3/4"RoundHeavy Gauge SteelFunnel With Grate12 1/8"Free StandingMedium Duty€299.77
JUSTRITE 26626G Cigarette Receptacle Gray 6 Gallon | AD2NLW 3RYY5 26626GGray17 3/4"RoundHeavy Gauge SteelFunnel With Grate12 1/8"Free StandingMedium Duty€302.05
JUSTRITE 26626W Cigarette Receptacle White 6 Gallon | AD2NLX 3RYY7 26626WWhite17 3/4"RoundHeavy Gauge SteelFunnel With Grate12 1/8"Free StandingMedium Duty€327.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 26624G Waste Receptacle for Cigarette Disposal, 4.5 Gallon, Aluminum Head With Grill Guard, Gray
€138.03 /unit