JUSTRITE 12815 Carboy With Filter, Hdpe, 4 L, 83 Mm Cap, 8 Port | CD8DJT

JUSTRITE 12815 Carboy With Filter Kit, 1/8 Inch Tubing, 4L, 83mm Cap, 8 Ports, HDPE

Item: CD8DJT Model: 12815
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCarboy
Cap Size83 mm
Capacity1.1 gal.
Height15 3/4"
Length6.1"
MaterialHDPE
Number Of Ports4
Tube Outside Dia.1/8"
Width6.1"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)40.01
Ship length (cm)15.49
Ship width (cm)15.49
Country of OriginUS

Product Variants

ProductModelCapacityHeightNumber Of PortsCap SizeTube Outside Dia.Port TypeOutside Dia.DiameterPrice
JUSTRITE 12800 Carboy With Filter, Hdpe, 4 L, 83 Mm Cap, 6 Port | CD8DJB 128001.1 gal.15 3/4"683 mm1/8"----
RFQ
JUSTRITE 12801 Carboy With Filter, Hdpe, 5 L, 83 Mm Cap, 6 Port | CD8DJC 128011.3 gal.18 3/4"683 mm1/8"Hose Barb---
RFQ
JUSTRITE 12802 Carboy With Filter, Hdpe, 10 L, 83 Mm Cap, 6 Port | CD8DJD 128022.6 gal.21.9"683 mm1/8"----
RFQ
JUSTRITE 12803 Carboy With Filter, Hdpe, 20 L, 83 Mm Cap, 6 Port | CD8DJE 128035.3 gal.26.7"683 mm1/8"----
RFQ
JUSTRITE 12804 Carboy With Filter, Hdpe, 20 L, 83 Mm Cap, 6 Port | CD8DJF 128045.3 gal.23"----11"--
RFQ
JUSTRITE 12805 Carboy With Filter, Hdpe, 4 L, 83 Mm Cap, 6 Port | CD8DJG 128051.1 gal.15 3/4"683 mm1/8"Hose Barb---
RFQ
JUSTRITE 12806 Carboy With Filter, Hdpe, 5 L, 83 Mm Cap, 7 Port | CD8DJH 128061.3 gal.18 3/4"683 mm1/8"Hose Barb---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 12815 Carboy With Filter Kit, 1/8 Inch Tubing, 4L, 83mm Cap, 8 Ports, HDPE