JUSTRITE 12804 Carboy With Filter, Hdpe, 20 L, 83 Mm Cap, 6 Port | CD8DJF

JUSTRITE 12804 Carboy With Filter Kit, 1/8 Inch Tubing, 20L, 83mm Cap, 6 Ports, HDPE

Item: CD8DJF Model: 12804
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCarboy
Capacity5.3 gal.
Height23"
MaterialHDPE
Outside Dia.11"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)58.42
Ship length (cm)60.96
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelCapacityHeightNumber Of PortsCap SizeTube Outside Dia.Port TypeOutside Dia.DiameterPrice
JUSTRITE 12800 Carboy With Filter, Hdpe, 4 L, 83 Mm Cap, 6 Port | CD8DJB 128001.1 gal.15 3/4"683 mm1/8"----
RFQ
JUSTRITE 12801 Carboy With Filter, Hdpe, 5 L, 83 Mm Cap, 6 Port | CD8DJC 128011.3 gal.18 3/4"683 mm1/8"Hose Barb---
RFQ
JUSTRITE 12802 Carboy With Filter, Hdpe, 10 L, 83 Mm Cap, 6 Port | CD8DJD 128022.6 gal.21.9"683 mm1/8"----
RFQ
JUSTRITE 12803 Carboy With Filter, Hdpe, 20 L, 83 Mm Cap, 6 Port | CD8DJE 128035.3 gal.26.7"683 mm1/8"----
RFQ
JUSTRITE 12805 Carboy With Filter, Hdpe, 4 L, 83 Mm Cap, 6 Port | CD8DJG 128051.1 gal.15 3/4"683 mm1/8"Hose Barb---
RFQ
JUSTRITE 12806 Carboy With Filter, Hdpe, 5 L, 83 Mm Cap, 7 Port | CD8DJH 128061.3 gal.18 3/4"683 mm1/8"Hose Barb---
RFQ
JUSTRITE 12807 Carboy With Filter, Hdpe, 10 L, 83 Mm Cap, 6 Port | CD8DJJ 128072.6 gal.21.9"683 mm1/8"Hose Barb---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 12804 Carboy With Filter Kit, 1/8 Inch Tubing, 20L, 83mm Cap, 6 Ports, HDPE