Flat Shipping

Flat Shipping at €24.99 + VAT

JUNO LIGHTING GROUP R551 BL Track Lighting Head, Incandescent, Black, 50 W Max Watt, 3 1/2 Inch Dia | CR6BVU

JUNO LIGHTING GROUP R551 BL Track Lighting Head, Incandescent, Black, 50 W Max Watt, 3 1/2 Inch Dia

Item: CR6BVU Model: R551 BLCross Ref: 45DM18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Aiming Range90°
Bulb Base TypeE26
Bulb TypePAR20
Head Rotation Range358°
Housing MaterialSteel
IncludesOn-Off Switch
Includes BulbNo
Input Voltage120V AC
Lighting CertificationUnrated
Mfr. SeriesR551 Series
Overall Height4 3/8"
Voltage120V AC
Width3 1/2"
Overall Width3 1/2"
StandardsCULUS LISTED
Suggested Bulb TypePAR20

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHousing MaterialBulb Base TypeOverall HeightBulb TypeHousing FinishVoltageHead Rotation RangeIncludes BulbPrice
JUNO LIGHTING GROUP R501 BLB BL Track Lighting Head, Incandescent, Black With Black Baffle, 50 W Max Watt | CR6BVF R501 BLB BLSteelE267 1/2"PAR20, R20-120V AC358°No€46.56
JUNO LIGHTING GROUP R511 BLB BL Track Lighting Head, Incandescent, Black With Black Baffle, 50 W Max Watt | CR6BVG R511 BLB BLSteelE267 1/2"PAR20, R20-120V AC358°No€44.78
JUNO LIGHTING GROUP R502 BLB BL Track Lighting Head, Incandescent, Black With Black Baffle, 75 W Max Watt | CR6BVH R502 BLB BLSteelE268 3/8"BR30, PAR30L-120V AC358°No€51.70
JUNO LIGHTING GROUP R512 BLB BL Track Lighting Head, Incandescent, Black With Black Baffle, 75 W Max Watt | CR6BVJ R512 BLB BLSteelE268 3/8"BR30, PAR30L-120V AC358°No€48.21
JUNO LIGHTING GROUP R534 BL Track Lighting Head, Incandescent, Black, 120 W Max Watt, 5 1/8 Inch Dia | CR6BVK R534 BLSteelE269 5/8"PAR38-120V AC358°No€46.20
JUNO LIGHTING GROUP R550 BL Track Lighting Head, Incandescent, Black, 120 W Max Watt, 6 Inch Dia | CR6BVL R550 BLSteelE265.562"PAR38-120V AC358°No€64.52
JUNO LIGHTING GROUP R712 BL Track Lighting Head, Incandescent, Black, 50 W Max Watt, 2 1/2 Inch Dia | CR6BVM R712 BLSteelGU106"GU10, MR16, PAR16-120V AC358°No€71.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUNO LIGHTING GROUP R551 BL Track Lighting Head, Incandescent, Black, 50 W Max Watt, 3 1/2 Inch Dia
€67.32 /unit