Flat Shipping

Flat Shipping at €24.99 + VAT

TMI 999-10220 Curtain Wall 90 Deg. Bend, 6 Inch Overall Ht, 24 Inch Overall Width | CU6TFV

TMI 999-10220 Curtain Wall 90 Deg. Bend, 6 Inch Overall Ht, 24 Inch Overall Width

Item: CU6TFV Model: 999-10220Cross Ref: 483M11
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,945.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Accessory TypeCurtain Wall 90 Degrees Bend
Depth1 1/2"
For Use WithCurtain Walls
For Use With Mfr. Model NumberWASH DOWN Series
Height6"
IncludesRounded Rod Track 24" Radius
Overall Width24"
Overall Height6"
Overall Thickness1.5"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)15.24
Ship length (cm)3.81
Ship width (cm)60.96
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-10220 Curtain Wall 90 Deg. Bend, 6 Inch Overall Ht, 24 Inch Overall Width
€1,945.94 /unit