Flat Shipping

Flat Shipping at €24.99 + VAT

JUNO LIGHTING GROUP J6RL G4N DC 06LM 27K 90CRI 120 FRPCWHZWH LED Retrofit Kit, 6 Inch Nominal Size, White | CR6BYD

JUNO LIGHTING GROUP J6RL G4N DC 06LM 27K 90CRI 120 FRPCWHZWH LED Retrofit Kit, 6 Inch Nominal Size, White

Item: CR6BYD Model: J6RL G4N DC 06LM 27K 90CRI 120 FRPCWHZWHCross Ref: 45AZ74
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Retrofit Kit
Color Temperature2700 K
DimmableYes
Environmental RatingWet Location Rated
Includes BaffleNo
Includes TrimYes
Lighting CertificationENERGY STAR
Nominal Size6"
Outside Diameter7 5/8"
Overall Height3 1/8"
Reflector Or Baffle ColorWheat Reflector
Socket TypeIntegrated LED
StandardsUL AND CUL
Trim ColorWhite
Trim MaterialAluminum
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal SizeCompliance TypeTrim ColorReflector Or Baffle ColorTrim MaterialOutside Dia.Lighting CertificationColor Temp.Price
JUNO LIGHTING GROUP 4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6 LED Retrofit Kit, 4 Inch Nominal Size, White | CR6BXQ 4RLD G4 06LM 27K 90CRI 120 FRPC WWH M64"CA Title 20, CA Title 24, JA8WhiteWhite BaffleCast Aluminum5"Energy Star2700 K€48.38
JUNO LIGHTING GROUP 4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6 LED Retrofit Kit, 4 Inch Nominal Size, White | CR6BXR 4RLD G4 06LM 30K 90CRI 120 FRPC WWH M64"CA Title 20, CA Title 24, JA8WhiteWhite BaffleCast Aluminum5"Energy Star3000 K€48.38
JUNO LIGHTING GROUP 5RLD G4 07LM 30K 90CRI 120 FRPC WWH M6 LED Retrofit Kit, 5 Inch Nominal Size, White | CR6BXT 5RLD G4 07LM 30K 90CRI 120 FRPC WWH M65"CA Title 20, CA Title 24, JA8WhiteWhite BaffleCast Aluminum6 3/8"Energy Star3000 K€46.34
JUNO LIGHTING GROUP 5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6 LED Retrofit Kit, 5 Inch Nominal Size, White | CR6BXU 5RLD G4 07LM 27K 90CRI 120 FRPC WWH M65"CA Title 20, CA Title 24, JA8WhiteWhite BaffleCast Aluminum6 3/8"Energy Star2700 K€39.89
JUNO LIGHTING GROUP J6RL G4N DB 06LM 40K 90CRI 120 FRPC WWH LED Retrofit Kit, 6 Inch Nominal Size, White | CR6BXV J6RL G4N DB 06LM 40K 90CRI 120 FRPC WWH6"CA Title 24WhiteWhite BaffleAluminum7 5/8"Energy Star4000 K€79.77
JUNO LIGHTING GROUP J6RL G4N DC 09LM 35K 90CRI 120 FRPC WWH LED Retrofit Kit, 6 Inch Nominal Size, White | CR6BXW J6RL G4N DC 09LM 35K 90CRI 120 FRPC WWH6"CA Title 24WhiteWhite ReflectorAluminum7 5/8"Energy Star3500 K€70.15
JUNO LIGHTING GROUP J6RL G4N DB 09LM 27K 90CRI 120 FRPC BWH LED Retrofit Kit, 6 Inch Nominal Size, White | CR6BXX J6RL G4N DB 09LM 27K 90CRI 120 FRPC BWH6"CA Title 24WhiteBlack BaffleAluminum7 5/8"Unrated2700 K€68.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUNO LIGHTING GROUP J6RL G4N DC 06LM 27K 90CRI 120 FRPCWHZWH LED Retrofit Kit, 6 Inch Nominal Size, White