Flat Shipping

Flat Shipping at €24.99 + VAT

JUNO LIGHTING GROUP 4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6 LED Retrofit Kit, 4 Inch Nominal Size, White | CR6BXR

JUNO LIGHTING GROUP 4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6 LED Retrofit Kit, 4 Inch Nominal Size, White

Item: CR6BXR Model: 4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6Cross Ref: 45AZ46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Retrofit Kit
Color Rendering Index90
Color Temp.3000 K
Compliance TypeCA Title 20, CA Title 24, JA8
DimmableYes
Dimming Range5% to 100%
Environmental RatingWet Location Rated
Fixture TypeNew Construction, Remodel
Height2"
IncludesLED Light Engine, Quick Connect Plug
Includes BaffleYes
Includes DriverYes
Includes TrimYes
Led Replacement For50W INC
Light Output600 lm
Lighting CertificationEnergy Star
Max. Wattage7.6 W
Mfr. Series4RLD Series
Nominal Size4"
Outside Dia.5"
Reflector Or Baffle ColorWhite Baffle
Socket TypeMedium
Sub-brandContractor Select
Trim ColorWhite
Trim MaterialCast Aluminum
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal SizeCompliance TypeTrim ColorReflector Or Baffle ColorTrim MaterialOutside Dia.Lighting CertificationColor Temp.Price
JUNO LIGHTING GROUP 4RLD G4 06LM 27K 90CRI 120 FRPC WWH M6 LED Retrofit Kit, 4 Inch Nominal Size, White | CR6BXQ 4RLD G4 06LM 27K 90CRI 120 FRPC WWH M64"CA Title 20, CA Title 24, JA8WhiteWhite BaffleCast Aluminum5"Energy Star2700 K€48.38
JUNO LIGHTING GROUP 5RLD G4 07LM 30K 90CRI 120 FRPC WWH M6 LED Retrofit Kit, 5 Inch Nominal Size, White | CR6BXT 5RLD G4 07LM 30K 90CRI 120 FRPC WWH M65"CA Title 20, CA Title 24, JA8WhiteWhite BaffleCast Aluminum6 3/8"Energy Star3000 K€46.34
JUNO LIGHTING GROUP 5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6 LED Retrofit Kit, 5 Inch Nominal Size, White | CR6BXU 5RLD G4 07LM 27K 90CRI 120 FRPC WWH M65"CA Title 20, CA Title 24, JA8WhiteWhite BaffleCast Aluminum6 3/8"Energy Star2700 K€39.89
JUNO LIGHTING GROUP J6RL G4N DB 06LM 40K 90CRI 120 FRPC WWH LED Retrofit Kit, 6 Inch Nominal Size, White | CR6BXV J6RL G4N DB 06LM 40K 90CRI 120 FRPC WWH6"CA Title 24WhiteWhite BaffleAluminum7 5/8"Energy Star4000 K€79.77
JUNO LIGHTING GROUP J6RL G4N DC 09LM 35K 90CRI 120 FRPC WWH LED Retrofit Kit, 6 Inch Nominal Size, White | CR6BXW J6RL G4N DC 09LM 35K 90CRI 120 FRPC WWH6"CA Title 24WhiteWhite ReflectorAluminum7 5/8"Energy Star3500 K€70.15
JUNO LIGHTING GROUP J6RL G4N DB 09LM 27K 90CRI 120 FRPC BWH LED Retrofit Kit, 6 Inch Nominal Size, White | CR6BXX J6RL G4N DB 09LM 27K 90CRI 120 FRPC BWH6"CA Title 24WhiteBlack BaffleAluminum7 5/8"Unrated2700 K€68.89
JUNO LIGHTING GROUP J6RL G4N DC 06LM 40K 90CRI 120 FRPC WWH LED Retrofit Kit, 6 Inch Nominal Size, White | CR6BXY J6RL G4N DC 06LM 40K 90CRI 120 FRPC WWH6"CA Title 24WhiteWhite ReflectorAluminum7 5/8"Energy Star4000 K€77.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUNO LIGHTING GROUP 4RLD G4 06LM 30K 90CRI 120 FRPC WWH M6 LED Retrofit Kit, 4 Inch Nominal Size, White
€55.25 /unit