Flat Shipping

Flat Shipping at €24.99 + VAT

JONARD SD-RB1 Repl Bit Phillips #1 x Slotted 3/16 inch | AF7RLJ 22KY23

JONARD SD-RB1 Repl Bit Phillips #1 x Slotted 3/16 inch

Item: AF7RLJ Model: SD-RB1Cross Ref: 22KY23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Bit
Body Dia.1/4"
FinishMatte
MaterialSteel
Overall Length2.312"
Shank Dia.1/4"
System Of MeasurementSAE
TypeDouble Ended

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)0.76
HS code8205400000

Product Variants

ProductModelShank Dia.Body Dia.Overall LengthMaterialBit StyleFinishTypePrice
JONARD SD-RB2 Replacement Bit Phillips #2 9/32 Slotted | AF7RLK 22KY24 SD-RB20.312"0.312"2.312"Steel-MatteDouble Ended€5.54
JONARD SD-RB3 Replacement Bit Square Robertson S1/S2 | AF7RLL 22KY25 SD-RB31/4"1/4"2.312"SteelRobertson Square RecessMatteDouble Ended€6.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD SD-RB1 Repl Bit Phillips #1 x Slotted 3/16 inch
€5.74 /unit