Flat Shipping

Flat Shipping at €24.99 + VAT

JONARD MSB-1533 Replacement Blade, 2Pk | CJ3DJY

JONARD MSB-1533 Replacement Blade, 2Pk

Item: CJ3DJY Model: MSB-1533Cross Ref: 34RR09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Blade
ApplicationMS-6 Fiber Optic Mid Span Slitting Tool
Blade Life5000 slits
Compatible Replacement BladesMS-6
Cutting ApplicationSlitting
FeaturesMS-6 Fiber Optic Mid Span Slitting Tool And Comes With (2) Blade Cartridges, The Blades Are Made For Long Term Use And Last For Up To 5, 000 Slits/Cuts, This Replacement Blade Set Is For Cable Diameters From 1.2 mm To 3.3 mm
For Use WithMS 6
Includes(2) Blade Cartridges
Maximum Cable Diameter3.3 mm
Minimum Cable Diameter1.2 mm
Number Of Slitting Grooves6
Slitting Groove Sizes1.8 mm to 2.1 mm, 1.5 mm to 1.8 mm, 1.2 mm to 1.5 mm, 2.5 mm to 2.9 mm, 2.1 mm to 2.5 mm, 2.9 mm to 3.3 mm

Shipping Info:

Ship weight (kg) 0.0315

Product Variants

ProductModelOverall LengthFunctionInsulatedTether CapableHandle MaterialAdjustableAdjustment TypePkg. Qty.Price
JONARD UST-225 Replacement Blade RG59/6 and 7/11 | AG9GNP 20FV06 UST-2251"Cut, StripNoNot Tether CapablePlasticManualManual1€16.55
JONARD RB-2878/6 Optical Fiber Cable Seath Stripper Tool Replacement Blade, 6Pk | CJ2YNP RB-2878/6-------6€15.20
JONARD RB-2060/6 Replacement Blade, 6Pk | CJ2YNQ RB-2060/6-------6€12.62
JONARD SB-2830 Replacement Blade | CJ3DJV SB-2830-------1€25.70
JONARD WSA-1024RB Replacement Blade | CJ3DJZ WSA-1024RB-------1€41.10
JONARD SB-2224 Replacement Blade | CJ3DKA SB-2224-------1€25.61
JONARD UST-205 Replacement Blade | CJ3DKB UST-205-------1€15.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD MSB-1533 Replacement Blade, 2Pk
€53.84 /unit