Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JONARD JIC-186 Fiber Optic Kevlar Cutter 6 Inch Overall Length | AC3GCB 2TDK4

JONARD JIC-186 Fiber Optic Kevlar Cutter 6 Inch Overall Length

Item: AC3GCB Model: JIC-186Cross Ref: 2TDK4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKevlar/Electrical/Communications Scissors
AdjustableYes
Blade EdgeStraight/Serrated
Blade MaterialHigh Carbon Steel
Cutting EdgeSerrated
Cutting Length1 3/4"
Handle ColorGray, Red
Handle DesignErgonomic Elongated Rings
Handle MaterialNylon, Rubber
Handle StyleStraight
Handle TypeErgonomic Cushion Grip
Left/right HandAmbidextrous
Overall Length6"
Point TypeSharp
Primary ApplicationElectrical And Communications
Tip ShapeSharp
TypeRight/Left Hand
Adjustment TypeScrew
FeaturesAdjustable wit, Handles are made of dual component nylon and Santoprene material and are ergonomically designed for superior comfort and long term durability, High carbon stainless steel blades are heat-treated to HRC 58-60 for longer life and durability
For Wire/cable TypeElectrical/Data Cable
Grip MaterialNylon, Santoprene
Jaw MaterialHigh Carbon Stainless Steel
Material ApplicationCable Ties, Cabling Insulation, Kevlar, Tape
Weight0.3 lbs.

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.03
Ship length (cm)19.81
Ship width (cm)10.16
HS code8203206030
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD JIC-186 Fiber Optic Kevlar Cutter 6 Inch Overall Length
€41.14 /unit