Flat Shipping

Flat Shipping at €24.99 + VAT

JONARD CM-8 Cable Mapper/toner Led 2-1/4 x 5-1/4 x 3/4 | AA4RKH 13C589

JONARD CM-8 Cable Mapper/toner Led 2-1/4 x 5-1/4 x 3/4

Item: AA4RKH Model: CM-8Cross Ref: 13C589
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Mapper and Toner
Adapter TypeAlligator Clip
Built-inLED Display
Connector TypeF
DisplayLED
Display TypeLED
Line Polarity IndicatorNo
WaterproofNo
Alert TypeSound
Auto Power OffYes
Data LoggerNo
Display Screen TypeLED
For Use WithAlarm Installations, Audio Video Equipment, Cables CATV, CCTV, Security
Includes(8) Replacement Cable IDs, Carrying Case
Max. Cable Length4000 ft.
Product TypeCopper Cable Mapper
Wire Mapping DetectionsOpens, Shorts

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)6.35
Ship length (cm)12.7
Ship width (cm)17.78
HS code9031808085
Country of OriginTW

Product Details:

    • Data Safe Monitor (Yes)
    • Dialing Method (Press Test Button)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD CM-8 Cable Mapper/toner Led 2-1/4 x 5-1/4 x 3/4