Flat Shipping

Flat Shipping at €24.99 + VAT

JONARD BW-532-3 Booth Wrench Plastic Handle/steel Shaft | AC3FCE 2RZU3

JONARD BW-532-3 Booth Wrench Plastic Handle/steel Shaft

Item: AC3FCE Model: BW-532-3Cross Ref: 2RZU3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooth Wrench
ColorBlack
FinishBlack
Handle MaterialPlastic
Length6"
Shaft MaterialSteel
Size3"
Corrosion ResistantNo
Esd SafeNo
For Fastener Size5/32"
Grip StyleMolded
Handle ColorBlue
Handle Length3 1/2"
IncludesBooth Wrench
InsulatedNo
Magnetized TipNo
Non-magneticNo
Non-sparkingNo
Overall Length6"
Replaceable ShankNo
Shank CoatingHeat Treated
Shank Diameter0.16"
Shank FinishBlack Oxide
Shank Length3 1/4"
Shank MaterialAlloy Steel
Shank ShapeHex
Tether ReadyNo
Tip FinishHeat Treated
Tip Size5/32"
Tip StyleTamper Resistant Hex

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.29
Ship length (cm)17.27
Ship width (cm)2.29
HS code8204200000
Country of OriginCN

Product Variants

ProductModelSizeFinishHead AngleColorHandle MaterialShaft MaterialPrice
JONARD BW-532 Booth Wrench Plastic Handle/steel Shaft | AC3FCD 2RZU2 BW-5321"Black30°BlackPlasticSteel€9.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JONARD BW-532-3 Booth Wrench Plastic Handle/steel Shaft
€9.92 /unit