Flat Shipping

Flat Shipping at €24.99 + VAT

JOHNSON SM055 Bulls Eye Level Acrylic 0.787 Inch Length - Pack Of 10 | AF2TYF 6XUT4

JOHNSON SM055 Bulls Eye Level Acrylic 0.787 Inch Length - Pack Of 10

Item: AF2TYF Model: SM055Cross Ref: 6XUT4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulls Eye Level
ConstructionAcrylic Plastic Body
Diameter0.787"
Thickness0.354"
Total Number Of Vials1
TypeCircular Without Flange
Vial MaterialClear Acrylic
Accuracy53 Arc min.
ColorWhite
Frame MaterialPlastic
Level ShapeCircular without Flange
MagneticNo
Number Of Centering Circles1
Overall Diameter13/16"
Overall Height3/8"
Overall Length13/16"

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)7.11
Ship length (cm)19.56
Ship width (cm)8.13
HS code9031808085
Country of OriginAT

Product Details:

    • Characteristics: Levels in Both Horizontal Planes Simultaneously

Product Variants

ProductModelThicknessDiameterConstructionPkg. Qty.Price
JOHNSON SM051 Bulls Eye Level Acrylic 0.472 Inch Length - Pack Of 10 | AF2TYC 6XUT1 SM0510.276"0.472"Acrylic Plastic Body10€39.62
JOHNSON SM053 Bulls Eye Level Acrylic 0.590 Inch Length - Pack Of 10 | AF2TYD 6XUT2 SM0530.315"0.59"Acrylic Plastic Body10€39.62
JOHNSON SM054 Bulls Eye Level Acrylic 0.709 Inch Length - Pack Of 10 | AF2TYE 6XUT3 SM0540.354"0.709"Acrylic Plastic Body10€41.00
JOHNSON SM056 Bulls Eye Level Acrylic 1.181 Inch Length - Pack Of 10 | AF2TYG 6XUT5 SM0560.394"1.181"Acrylic Plastic Body10€49.26
JOHNSON SM057 Bulls Eye Level Acrylic 1.575 Inch Length - Pack Of 10 | AF2TYH 6XUT6 SM0570.394"1.575"Acrylic Plastic Body10€57.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON SM055 Bulls Eye Level Acrylic 0.787 Inch Length - Pack Of 10
€40.50 /pack