JOHNSON CONTROLS VG7243GT Globe Valve 2-way No 1/2 Inch Fnpt | AD4HXW 41P863

JOHNSON CONTROLS VG7243GT Globe Valve 2-way No 1/2 Inch Fnpt

Item: AD4HXW Model: VG7243GTCross Ref: 41P863
In Stock

Get it by Friday, Jun 13

€399.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve
Actuator Control SignalNot Applicable
Actuator Input VoltageNot Applicable
Actuator Return ActionSpring Return
Actuator TypeNot Applicable
Body MaterialBronze
Cartridge MaterialNot Applicable
Coefficient Of Volume4.6
ConfigurationNormally Open , Straight-Thru
Connection Size1/2"
Connection TypeFNPT
Depth1 5/8"
Flow CharacteristicEqual Percentage
Height4 3/4"
IncludesValve Only
Includes ActuatorActuator Not Included
Installation OrientationVertical
Leakage Rate0.05%
Max. Actuator Control PressureNot Applicable
Max. Allowable Pressure400 psi
Max. Water Temp.338°F
Min. Actuator Control PressureNot Applicable
Overall Depth1 5/8"
Overall Height4 3/4"
Overall Length3"
Port Connection GenderFemale
Port Connection Size1/2"
Rangeability1001
Resistance PropertiesCorrosion Resistant
Safe Working Steam Pressure100 psi
Safe Working Water Pressure308 psi
Seat MaterialStainless Steel
Specific Valve ActionStem Down To Close
Stem MaterialStainless Steel
Trim MaterialStainless Steel
Union Connection SizeNot Applicable
Valve StyleNot Applicable
Width3"
Ansi RatingANSI Leakage Class IV
Body PatternTwo-Way
Compatible With SeriesSeries VG7000
Cv Flow Rate4.6
Fluid ServiceSteam, Water, Water Glycol Solution to 50%
Fluid Temperature - Maximum248°F
Fluid Temperature - Minimum35°F
Max. Pressure400 psi
Packing MaterialPTFE
Port Connection TypeNPT
Valve ActionNormally Open

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)12.07
Ship length (cm)4.13
Ship width (cm)7.62
HS code8481809050
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS VG7243GT Globe Valve 2-way No 1/2 Inch Fnpt
€399.30 /unit