Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS T-4756-2145 Thermostat Cover With Mounting Hardware | AF6YZD 20RF84

JOHNSON CONTROLS T-4756-2145 Thermostat Cover With Mounting Hardware

Item: AF6YZD Model: T-4756-2145Cross Ref: 20RF84
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat Cover
Accessory TypeThermostat Cover
ColorBeige
Compatible Brand And SeriesJohnson Controls T-4000
For Use With Mfr. Model NumberT-4756-201, T-4756-202, T-4756-205, T-4756-206
Material Of ConstructionPlastic
Mounting DirectionVertical
Mounting StyleDual Windows, Thermometer, Vertical
Color/materialBeige, Plastic
Compatible Grainger Part Number20RF82, 38Y183, 38Y184, 42C193
Compatible Manufacturer Model NumberT-4756-201, T-4756-202, T-4756-205, T-4756-206
FeaturesAutomatically Reset With The Day Cycle, Direct Acting (DIR) Model, Manually Unlatched Indexing Switch
IncludesCover with (2) Setpoint Windows and Logo
MaterialPlastic

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)5.72
Ship width (cm)8.38
HS code9032906020
Country of OriginMX

Product Variants

ProductModelColorMaterialMounting DirectionOverall WidthShapeHeightDepthAccessory TypePrice
JOHNSON CONTROLS T-4000-2140 Thermostat Cover With Mounting Hardware | AF6YYL 20RF61 T-4000-2140Beige-Horizontal-Rectangle---€44.06
JOHNSON CONTROLS T-4002-2123 Thermostat Cover With Mounting Hardware | AF6YYN 20RF67 T-4002-2123BeigeNickelHorizontal-Rectangle---€198.98
JOHNSON CONTROLS T-4002-2126 Thermostat Cover | AF6YYP 20RF68 T-4002-2126BeigeNickelHorizontal-Rectangle---€171.03
JOHNSON CONTROLS T-4002-2132 Thermostat Cover With Mounting Hardware | AF6YYQ 20RF69 T-4002-2132BeigeNickelVertical-Rectangle---€130.09
JOHNSON CONTROLS T-4002-2137 Thermostat Cover | AF6YYR 20RF70 T-4002-2137NickelNickel------€154.55
JOHNSON CONTROLS T-4002-3004 Thermostat Cover With Mounting Hardware | AF6YYT 20RF71 T-4002-3004SilverAluminumHorizontal, Vertical----Thermostat Cover€180.74
JOHNSON CONTROLS T-4756-1739 Thermostat Cover With Mounting Hardware | AF6YZA 20RF81 T-4756-1739Beige-Vertical-Rectangle---€39.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS T-4756-2145 Thermostat Cover With Mounting Hardware
€69.10 /unit