Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS T-4100-3 Pneumatic Thermostat Da 13 To 25 Psi | AF6YYY 20RF78

JOHNSON CONTROLS T-4100-3 Pneumatic Thermostat Da 13 To 25 Psi

Item: AF6YYY Model: T-4100-3Cross Ref: 20RF78
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€285.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Thermostat
ActionDirect
Air Connection Outside Dia.1/8"
Air Flow OutputLow Volume
Air Restrictor RequiredYes
Control TypeExposed Dial
Differential TypeAdjustable
Manual Indexing SwitchNo
Maximum Air Pressure25 psig
Mounting DirectionVertical
Mounting Direction/includes CoverVertical, Yes
Number Of Pipes1
Overall Depth7/8"
Overall Height3 3/4"
Overall Width2 1/4"
Temperature SettingsSingle Temperature
Thermostat ActionDirect
Air Connection Outside Diameter1/8"
Air Consumption45/25 SCIM
ApplicationHeat Or Cool
Control Air Pressure Settings13 psig (Day), 25 psig (Night)
Fitting ConnectionBarbed 5/32"
Includes CoverYes
Key FeaturesPneumatic Feedback, Single Air Connection With The Use of a Remote Restrictor
Maximum Control Temperature85°F
Minimum Control Temperature55°F
Mounting LocationWall
Number Of DialsSingle
Sensor TypeBi-Metallic Spring
Temperature ScaleCelsius/Fahrenheit

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)9.53
Ship length (cm)2.22
Ship width (cm)5.72
HS code9032100090
Country of OriginMX

Product Variants

ProductModelMax. Air PressureThermostat ActionActionDepthHeightMounting DirectionAir Flow OutputNumber Of PipesPrice
JOHNSON CONTROLS T-4100-2 Pneumatic Thermostat Ra 13 To 25 Psi | AF6YYX 20RF77 T-4100-2-ReverseReverse--VerticalLow Volume1€235.48
JOHNSON CONTROLS T-4100-1 Pneumatic Thermostate DA 55 to 85F | AG9JQU 20RG07 T-4100-125 psiDirect-1 3/4"2 3/32"VerticalLow Volume1€230.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS T-4100-3 Pneumatic Thermostat Da 13 To 25 Psi
€285.29 /unit