CHRISLYNN 77309 Rock Solid Internal Locking Insert, 1 1/16 Inch Drill, 3/4-10 Inner Thread | CH3RYD

CHRISLYNN 77309 Locking Insert, 3/4 In - 10 Thread Size, SS, 1 1/4 In Insert Lg.

Item: CH3RYD Model: 77309
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size1 1/16"
GradeGrade 303
Insert Length1 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size3/4"-10

Shipping Info:

Ship weight (kg) 0.0765

Product Variants

ProductModelDrill SizeInsert LengthThread SizeMaterialPrice
CHRISLYNN 77341 Rock Solid Locking Insert, 1 3/16 Inch Drill, 1.25 Inch Length, 3/4-10 Inner Thread | CH3RXD 773411 3/16"1 1/4"3/4"-10Stainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 77309 Locking Insert, 3/4 In - 10 Thread Size, SS, 1 1/4 In Insert Lg.