JOHNSON CONTROLS T-4000-2145 Thermostat Cover, Thermostat Cover, Johnson T-4000, Vertical, Plastic | CR6BDZ

JOHNSON CONTROLS T-4000-2145 Thermostat Cover, Vertical, Plastic

Item: CR6BDZ Model: T-4000-2145Cross Ref: 38Y139
In Stock

Get it by Monday, Jun 16

€30.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat Cover
ColorBeige
Depth2"
FeaturesAdjustable Sensitivities And Set Points, Element Identification Labels, Shock Resistant, Single Or Dual Bimetal Sensing Elements, Vibration Resistant
Height3"
IncludesCover With Setpoint Window And Logo
MaterialPlastic
Mounting DirectionVertical
Overall Width2"
ShapeRectangle
Accessory TypeThermostat Cover
Color/materialBeige, Plastic
Compatible Brand And SeriesJohnson Controls T-4000
Overall Depth2"
Overall Height3"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.62
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginMX

Product Variants

ProductModelColorMaterialMounting DirectionOverall WidthShapeHeightDepthAccessory TypePrice
JOHNSON CONTROLS T-4000-2140 Thermostat Cover With Mounting Hardware | AF6YYL 20RF61 T-4000-2140Beige-Horizontal-Rectangle---€44.06
JOHNSON CONTROLS T-4002-2123 Thermostat Cover With Mounting Hardware | AF6YYN 20RF67 T-4002-2123BeigeNickelHorizontal-Rectangle---€198.98
JOHNSON CONTROLS T-4002-2126 Thermostat Cover | AF6YYP 20RF68 T-4002-2126BeigeNickelHorizontal-Rectangle---€171.03
JOHNSON CONTROLS T-4002-2132 Thermostat Cover With Mounting Hardware | AF6YYQ 20RF69 T-4002-2132BeigeNickelVertical-Rectangle---€130.09
JOHNSON CONTROLS T-4002-2137 Thermostat Cover | AF6YYR 20RF70 T-4002-2137NickelNickel------€154.55
JOHNSON CONTROLS T-4002-3004 Thermostat Cover With Mounting Hardware | AF6YYT 20RF71 T-4002-3004SilverAluminumHorizontal, Vertical----Thermostat Cover€180.74
JOHNSON CONTROLS T-4756-1739 Thermostat Cover With Mounting Hardware | AF6YZA 20RF81 T-4756-1739Beige-Vertical-Rectangle---€39.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS T-4000-2145 Thermostat Cover, Vertical, Plastic
€30.66 /unit