JOHNSON CONTROLS S-224-1 Pneumatic Gradual Switch 1/8 In. | AF6YZE 20RF85

JOHNSON CONTROLS S-224-1 Pneumatic Gradual Switch 1/8 In.

Item: AF6YZE Model: S-224-1Cross Ref: 20RF85
In Stock

Get it by Tuesday, Jun 17

€1,190.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Gradual Switch
Air Connection GenderFemale
Air Connections Size1/8"
Compatible Product TypePosition Controlled Devices
Knob Rotation300°
Max. Operating Pressure20 psi
Overall Dia.2 3/8"
Overall Length3 3/4"
Air Connection Size1/8"
Air Connection TypeNPT
Maximum Operating Pressure20 psi
Minimum Operating Pressure0 psi
Overall Diameter2 3/8"
Product TypePneumatic Gradual Switch

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)14.22
Ship length (cm)9.53
Ship width (cm)9.14
HS code8481200080
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS S-224-1 Pneumatic Gradual Switch 1/8 In.
€1,190.45 /unit