T&S PG-8WSAN-12 Pet Grooming Faucet, Wall Mount No Vacuum Breaker, Coil Hose, Alum Spray | CE6AKN

T&S PG-8WSAN-12 Pet Grooming Faucet, Wall Mount No Vacuum Breaker, Coil Hose, Alum Spray

Item: CE6AKN Model: PG-8WSAN-12
In Stock

Get it by Tuesday, Jun 17

€610.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Body MountWall
Body Size8"
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureSpring Check
FinishPolished Chrome
Handle TypeLever
InletAdjustable Centers
MaterialBrass
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow9.73 GPM
Nozzle Outlet TypeLaminar Flow Device
Nozzle TypeSwivel
Spray ValveHigh Flow Spray Valve
Spray Valve Flow4.12 GPM

Shipping Info:

Ship weight (kg) 4.7475
Ship height (cm)34.29
Ship length (cm)13.18
Ship width (cm)60.96
Country of OriginUS

Product Details:

    • B-155

Product Variants

ProductModelMPNPrice
T&S P3-0952 Pet Grooming Faucet Unit, Angled Spray Valve, 96 Inch Flex SS Hose | AW4LDQ P3-0952P3-0952€231.41
T&S P3-8WESV-00M-CR Pet Grooming Faucet, 8 Inch Wall Mount, Ceramas, Vac Breaker | AW4LDX P3-8WESV-00M-CRP3-8WESV-00M-CR€529.53
T&S P3-8WESV-08M Pet Grooming Faucet, Wall Mt., 8 Inch, 1/2 Inch NPT Inlets, Vb | AW4LDY P3-8WESV-08MP3-8WESV-08M€762.30
T&S P3-8WESV-08M-CR Pet Grooming Faucet, 8 Inch Wall Mount, Ceramas, Vac Breaker, 96 Inch SS Hose | AW4LDZ P3-8WESV-08M-CRP3-8WESV-08M-CR€762.30
T&S P3-8WOSN00PZLUB Pet Grooming Faucet, 8 Inch Wall Mt., 12 Inch Riser, 72 InchFlex Hose | AW4LEA P3-8WOSN00PZLUBP3-8WOSN00PZLUB€526.46
T&S PB-2347-00PB Pet Grooming Faucet, 8 Inch, 4 Inch | AW4QDW PB-2347-00PBPB-2347-00PB€618.01
T&S PB-8DOSN00KZKZZ Pet Grooming Faucet Unit, Spring Action, 8 Inch Deck Mount, With Wall Bracket | AW4QGH PB-8DOSN00KZKZZPB-8DOSN00KZKZZ€603.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S PG-8WSAN-12 Pet Grooming Faucet, Wall Mount No Vacuum Breaker, Coil Hose, Alum Spray
€610.17 /unit