Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30400080 Dedicated Platform, Aluminum | CT4JNV

OHAUS 30400080 Dedicated Platform, Aluminum

Item: CT4JNV Model: 30400080Cross Ref: 404U57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,049.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform
Accessory TypeDedicated Platform
For Use WithOhaus Shakers
MaterialAluminum
Hold Capacity250 mL Shakers
IncludesHardware
Overall Length18"
Overall Width18"
Product TypeDedicated Platform

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPrice
OHAUS 30400069 Adjustable Platform, Aluminum | CT4JNT 30400069Aluminum€1,010.89
OHAUS 30400068 Adjustable Platform, Aluminum, Ohaus Shakers | CT4JNU 30400068Aluminum€705.65
OHAUS 30400083 Separatory Funnel Platform, Aluminum | CT4JNW 30400083Aluminum€773.87
OHAUS 30400052 Universal Platform, Aluminum | CT4JNX 30400052Aluminum€272.91
OHAUS 30400054 Universal Platform, Stainless Steel | CT4JNY 30400054Stainless Steel€466.84
OHAUS 30400121 Adjustable Platform, Aluminum, Ohaus Shakers, 1 yr Manufacturers Warranty Length | CT4JNZ 30400121Aluminum€660.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30400080 Dedicated Platform, Aluminum
€1,049.17 /unit