Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS P32AC-1C Differential Air Pressure Switch | AD3MTN 40G362

JOHNSON CONTROLS P32AC-1C Differential Air Pressure Switch

Item: AD3MTN Model: P32AC-1CCross Ref: 40G362
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€160.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDifferential Air Pressure Switch
Depth2 1/8"
Differential Pressure0.135 in. wc to 0.525 in. wc
Electrical Connection TypeScrew Terminals
Electrical Rating9.8 A @ 120V
Height5 5/8"
Housing TypeConduit Box
IncludesMounting Bracket
Max. Pressure Rating1 psig
Mounting LocationDuct
Mounting OrientationAny Position
Operating Temp. Range-40°F to +165°F
Overall Depth2 1/8"
Overall Height5 5/8"
Overall Width3 1/4"
Pressure Setpoint TypeAdjustable
Pressure Setting Range0.15 in. wc to 12 in. wc
Pressure TypeDifferential
Reset TypeAutomatic Reset
Sample Line Connection Size1/8"
TypeGeneral Purpose/HVAC
Width3 1/4"
ApplicationAir Flow Control, Duct Heater Control, Humidity Detection And Control
Contact FormSPDT
For Pressure TypeDifferential
Maximum Operating Temperature167°F
Maximum Pressure Rating1 psig
Minimum Operating Temperature-40°F
Number Of Switches1
Pressure Set Point0.15 in. wc to 12 in. wc
Product TypePressure Switch
Sample Line Connection1/8" NPT
Sample Line Connector TypeNPT
Switching Differential0.135 in. wc to 0.525 in. wc
Type Of Set PointAdjustable

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)14.29
Ship length (cm)5.4
Ship width (cm)8.26
HS code8536509065
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS P32AC-1C Differential Air Pressure Switch
€160.34 /unit