Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS P170MA-18C Pressure Control Spst Auto Reset | AF7ENF 20XH84

JOHNSON CONTROLS P170MA-18C Pressure Control Spst Auto Reset

Item: AF7ENF Model: P170MA-18CCross Ref: 20XH84
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€399.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Control
MountingAll Position
Switch TypeSPST
Voltage208/240V
ApplicationAir Conditioning, Commercial Refrigeration
Compatible RefrigerantNon-Corrosive Refrigerants
Contact FormSPST
Contact Rating (ac)102A @ 240V AC (Single Phase), 112.2A @ 208V AC, 15A @ 220V AC (Three Phase), 15.9A @ 208V AC, 17A @ 240V AC (Single Phase), 18.7A @ 208V AC, 22A @ 208V AC, 24A @ 120V AC (Non-Inductive), 24A @ 208V AC, 24A @ 220V AC (Three Phase), 24A @ 240V AC (Single Phase), 90A @ 220V AC (Three Phase), 95.4A @ 208V AC, FLA: 24A @ 120V AC, LRA: 144A @ 120V AC
High Side Reset TypeManual Reset
IncludesUniversal Mounting Bracket
Low Side Reset TypeAutomatic Reset
Maximum Differential Pressure - Low Side35 psi
Maximum Pressure Range - High Side500 psi
Maximum Pressure Range - Low Side80 psi
Minimum Differential Pressure - Low Side5 psi
Minimum Pressure Range - High Side100 psi
Minimum Pressure Range - Low Side12 in. hg
Mounting OrientationAny Position
Nema Rating1
Overall Depth2 1/8"
Overall Width5 3/4"
Pressure Connection GenderMale
Pressure Connection Size1/4"
Pressure Connection TypeFlare
Pressure TypeDifferential
Process Connection1/4" Male Flare
Product TypeDual Pressure Control
Rated Voltage208/240V AC
SeriesP170 Series
Switch ActionOpen On Rise, Open On Fall

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)6.99
Ship length (cm)5.4
Ship width (cm)14.61
HS code9032200000
Country of OriginMX

Product Details:

    • High Pressure Differential (PSIG) (55)
    • High Pressure Range (PSIG) (100 to 500)
    • Limited Knob Adjustment (None)
    • Low Pressure Differential (PSIG) (5 to 35)
    • Low Pressure Range (PSIG) (12" in HG to 80)
    • Reset High (Manual)
    • Reset Low (Auto)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS P170MA-18C Pressure Control Spst Auto Reset
€399.08 /unit