HUGHES SAFETY SD18GS Drench Shower, Self Draining, Floor Mount, SS Pipe | CE4TRB 30202

HUGHES SAFETY SD18GS 30202 Outdoor Emergency Safety Shower, Floor Mounted

Item: CE7PWQ Model: SD18GSCross Ref: 287T81
In Stock

Get it by Thursday, Jun 12

€1,256.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrench Shower

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)111.76
HS code842420

Product Details:

    • Hughes Safety SD18GS outdoor safety shower designed for hot climates and applications requiring open eye / face wash
    • Eye and face wash can be activated via both the push plate and the foot panel
    • Features stainless steel construction which prevents corrosion and provides added durability
    • Self-draining valve allows standing water to drain away from the standpipe, preventing the delivery of warm or hot water
    • Fast, easy grip pull-handle activation for emergency use
    • UL listed and designed in accordance with EU & ANSI standards

Product Variants

ProductModelMPNPrice
HUGHES SAFETY 18GGLV Drench Shower, Floor Mount, Galv. Pipe | CE4TQG 30082 18GGLV18GGLV€989.35
HUGHES SAFETY 18GS Drench Shower, Floor Mount, SS Pipe | CE4TQH 30083 18GS18GS€1,303.55
HUGHES SAFETY SD18G Drench Shower, Self Draining, Floor Mount, Galv. Pipe | CE4TRA 30201 SD18GSD18G€1,389.96
HUGHES SAFETY H5G-1H Drench Shower, Freeze Protected, Floor Mount, Galv. Pipe, 120V | CE4TRQ 30259 H5G-1HH5G-1H-
RFQ
HUGHES SAFETY H5GS-1H Drench Shower, Freeze Protected, Floor Mount, SS Pipe, 120V | CE4TRR 30260 H5GS-1HH5GS-1H-
RFQ
HUGHES SAFETY H5G-2H Drench Shower, Freeze Protected, Floor Mount, Galv. Pipe, 240V | CE4TRT 30261 H5G-2HH5G-2H-
RFQ
HUGHES SAFETY H5GS-2H Drench Shower, Freeze Protected, Floor Mount, SS Pipe, 240V | CE4TRU 30262 H5GS-2HH5GS-2H-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUGHES SAFETY SD18GS 30202 Outdoor Emergency Safety Shower, Floor Mounted
€1,256.06 /unit