Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS M9000-533 Linkage Kit | AD4HDX 41P448

JOHNSON CONTROLS M9000-533 Linkage Kit

Item: AD4HDX Model: M9000-533Cross Ref: 41P448
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€890.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinkage Kit
Compatible With BrandJohnson Controls
Compatible With Grainger Part Number41P824, 41P831, 41P838
Compatible With Manufacturer Model NumberM9124, M9220, VG2231WN, VG2431WN, VG2831WN
Compatible With SeriesM9000, VG2000
For Valve Body Size5"
For Valve Stem Size1/2"
MaterialCast Iron
Product TypeLinkage Kit

Shipping Info:

Ship weight (kg) 2.1465
Ship height (cm)50.8
Ship length (cm)15.24
Ship width (cm)15.24
HS code8483105000
Country of OriginMX

Product Variants

ProductModelMPNPrice
JOHNSON CONTROLS M9000-530 Linkage Kit | AD4HDU 41P445 M9000-530M9000-530€606.07
JOHNSON CONTROLS M9000-531 Linkage Kit | AD4HDV 41P446 M9000-531M9000-531€603.78
JOHNSON CONTROLS M9000-532 Linkage Kit | AD4HDW 41P447 M9000-532M9000-532€742.61
JOHNSON CONTROLS M9000-534 Linkage Kit | AD4HDY 41P449 M9000-534M9000-534€620.30
JOHNSON CONTROLS M9000-535 Linkage Kit | AD4HDZ 41P450 M9000-535M9000-535€628.24
JOHNSON CONTROLS M9000-536 Linkage Kit | AD4HEA 41P451 M9000-536M9000-536€736.65
JOHNSON CONTROLS M9000-537 Linkage Kit | AD4HEB 41P452 M9000-537M9000-537€620.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS M9000-533 Linkage Kit
€890.02 /unit