Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS M9000-400 Jackshaft Kit | AD4HDP 41P439

JOHNSON CONTROLS M9000-400 Jackshaft Kit

Item: AD4HDP Model: M9000-400Cross Ref: 41P439
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€201.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJackshaft Kit
Compatible With BrandJohnson Controls
Compatible With Grainger Part Number41P593, 41P594, 41P595, 41P596, 41P597, 41P598, 41P599, 41P601, 41P602, 41P603, 41P604, 41P605
Compatible With Manufacturer Model NumberM9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3
MaterialStainless Steel
Product TypeJackshaft Kit
Rod ShapeRound

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)40.64
HS code8503009520
Country of OriginMX

Product Variants

ProductModelTypePrice
JOHNSON CONTROLS M9000-154 Jackshaft Kit | AD4HCV 41P419 M9000-1541"€72.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS M9000-400 Jackshaft Kit
€201.46 /unit