Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS JS3213 Valve 3 Way High Temperature On/off Sweat 1/2 | AD4HBR 41P378

JOHNSON CONTROLS JS3213 Valve 3 Way High Temperature On/off Sweat 1/2

Item: AD4HBR Model: JS3213Cross Ref: 41P378
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemZone Valve
Actuator Control Pressure - MaximumNot Applicable
Actuator Input VoltageNot Applicable
Actuator Return ActionSpring Return
Actuator TypeNot Applicable
Cartridge MaterialNot Applicable
Close-off Pressure25 psi
ConfigurationTee
Depth1 3/4"
Description/special FeaturesValve, 3 Way, High Temp, On/Off, Sweat 1/2
For Use WithJ Series Actuators
Frame MaterialBrass
Gasket MaterialViton
Height2 5/8"
High Pressure Closeoff30 , 30 psi
IncludesValve Only
Includes ActuatorActuator Not Included
Installation OrientationHorizontal
Max. Temp.250°F
Min. Actuator Control PressureNot Applicable
Overall Depth1 3/4"
Overall Height2 5/8"
Overall Length2 5/8"
Port Connection Size1/2"
Port Connection TypeSweat
Safe Working Steam Pressure15 psi
Safe Working Steam Psi15 psi
Safe Working Water Psi300 psi
Stem MaterialBrass
Union Connection SizeNot Applicable
Valve StyleDiverting, Mixing
Width2 5/8"
Actuator Control SignalOn, Off
Body MaterialBrass
Body PatternThree-Way
Compatible With SeriesSeries J
Cv Flow Rate4
Fluid ServiceSteam, Water, Water Glycol Solution to 50%
Fluid Temperature - Maximum250°F
Fluid Temperature - Minimum32°F
Valve ActionNormally Open, Normally Closed

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.67
Ship length (cm)4.45
Ship width (cm)6.67
HS code8481809050
Country of OriginUS

Product Details:

    • Special Features: Valve,3 Way,High Temp,On/Off,Sweat 1/2

Product Variants

ProductModelHeightCoefficient Of VolumeMax. Temp.High Pressure CloseoffDepthSafe Working Steam PressurePrice
JOHNSON CONTROLS JM2212 Zone Valve 2 Way Modulating Sweat 1/2 | AD4HAV 41P330 JM22121 7/8"-200°F-1 3/4"-€80.34
JOHNSON CONTROLS JM2222 Zone Valve 2 Way Modulating Fnpt 1/2 | AD4HAW 41P333 JM22221 7/8"-200°F-1 3/4"-€84.78
JOHNSON CONTROLS JM2223 Zone Valve 2 Way Modulating Fnpt 1/2 | AD4HAX 41P334 JM22231 7/8"-200°F-1 3/4"-€88.37
JOHNSON CONTROLS JM2322 Zone Valve 2 Way Modulating Fnpt 3/4 | AD4HAZ 41P338 JM23221 7/8"-200°F-1 3/4"-€130.67
JOHNSON CONTROLS JM2327 Zone Valve 2 Way Modulating Fnpt 3/4 | AD4HBA 41P340 JM23271 7/8"7.5200°F-1 3/4"-€130.67
JOHNSON CONTROLS JM3221 Zone Valve 3 Way Modulating Fnpt 1/2 | AD4HBB 41P348 JM32212 5/8"-200°F-1 3/4"-€102.97
JOHNSON CONTROLS JM3222 Zone Valve 3 Way Modulating Fnpt 1/2 | AD4HBC 41P349 JM32222 5/8"-200°F-1 3/4"-€102.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS JS3213 Valve 3 Way High Temperature On/off Sweat 1/2
€88.65 /unit