Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS JH14A020 Zone Valve Actuator NC 24 V | AD4HAN 41P323

JOHNSON CONTROLS JH14A020 Zone Valve Actuator NC 24 V

Item: AD4HAN Model: JH14A020Cross Ref: 41P323
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€190.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemZone Valve Actuator
Actuator TypeNormally Closed
ApplicationSteam Control, Heat Exchangers, Chilled/Hot Water Control
Closeoff Pressure TypeHigh
Compatible Close-off Pressure75 psi
Compatible Valve Body PatternThree-Way, Two-Way
Cycle TimeNot Rated
Depth2 3/8"
Electrical ConnectionsHardwired , Wire Harness
Electrical Lead Length18"
Frequency60 Hz
Height2 3/8"
Housing MaterialBrass
IncludesHigh Pressure Cut Off
Installation OrientationHorizontal, Vertical
Max. Water Temp.250°F
Nema RatingNot Rated
Number Of Auxiliary Switches0
Overall Depth2 3/8"
Overall Height2 3/8"
Overall Width3 1/4"
Return ActionSpring Return
Stroke LengthNot Rated
TorqueNot Rated
Width3 1/4"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)6.03
Ship length (cm)6.03
Ship width (cm)8.26
HS code8501104020
Country of OriginUS

Product Details:

    • Closeoff Pressure Type (High)

Product Variants

ProductModelMax. Water Temp.Electrical ConnectionsHeightCloseoff Pressure TypeSignal TypeActuator TypeDepthPrice
JOHNSON CONTROLS JG13A020 Zone Valve Actuator NC 24 V | AD4HAC 41P313 JG13A020200°FWire Harness2 3/8"Standard-Normally Closed2 3/8"€126.47
JOHNSON CONTROLS JG13B020 Zone Valve Actuator NC 120 V | AD4HAD 41P314 JG13B020200°FWire Harness2 3/8"Standard-Normally Closed2 3/8"€129.24
JOHNSON CONTROLS JG14A020 Zone Valve Actuator NC 24 V | AD4HAE 41P315 JG14A020250°FWire Harness2 3/8"--Normally Closed2 3/8"€152.45
JOHNSON CONTROLS JG14B020 Zone Valve Actuator NC 120 V | AD4HAF 41P316 JG14B020250°FWire Harness2 3/8"Standard-Normally Closed2 3/8"€154.07
JOHNSON CONTROLS JG23A020 Zone Valve Actuator NO 24V | AD4HAG 41P317 JG23A020200°FWire Harness2 3/8"--Normally Open2 3/8"€142.78
JOHNSON CONTROLS JG23B020 Zone Valve Actuator NO 120V | AD4HAH 41P318 JG23B020200°FWire Harness2 3/8"Standard-Normally Open2 3/8"€142.78
JOHNSON CONTROLS JG24A020 Zone Valve Actuator NO 24V | AD4HAJ 41P319 JG24A020250°FWire Harness2 3/8"--Normally Open2 3/8"€164.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS JH14A020 Zone Valve Actuator NC 24 V
€190.56 /unit