COXREELS HP1125-5-200-E Motorized Hose Reel, 3/4 Inch Inner Dia., 200 Feet Length | CF3MFK

COXREELS HP1125-5-200-E Motorized Hose Reel, 3/4 Inch Inner Dia., 200 Feet Length

Item: CF3MFK Model: HP1125-5-200-E
In Stock

Get it by Tuesday, Jun 17

€963.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size29.38" x 16"
Drive TypeMotorized
Hose Inside Dia.3/4"
Hose Length200 ft.
Includes HoseNo
Inside Dia.3/4"
Max. Operating Pressure5000 psi
Maximum Operating Pressure5000 psi
Mounting Size27.44" x 10"
Outside Dia.1 1/4"
Overall Height19 1/4"
Overall Length17.63"
Overall Width38"
Reel MaterialSteel

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)48.9
Ship length (cm)44.78
Ship width (cm)96.52
Country of OriginUS

Product Variants

ProductModelOverall HeightMounting SizeHose LengthBase SizeOverall WidthInside Dia.Outside Dia.Hose Inside Dia.Price
COXREELS HP1125-4-100-A Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCP HP1125-4-100-A18 3/4"9.44" x 10"100 ft.11.38" x 16"17"1/2"7/8"1/2"€885.19
COXREELS HP1125-4-100-AB Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCQ HP1125-4-100-AB18 3/4"9.44" x 10"100 ft.11.38" x 16"17"1/2"7/8"1/2"€1,330.56
COXREELS HP1125-4-100-E Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCR HP1125-4-100-E19 1/4"9.44" x 10"100 ft.11.38" x 16"19 3/4"1/2"7/8"-€825.13
COXREELS HP1125-4-100-EA Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCT HP1125-4-100-EA19 1/4"9.44" x 10"100 ft.11.38" x 16"19 3/4"1/2"7/8"1/2"€1,008.08
COXREELS HP1125-4-100-EB Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCU HP1125-4-100-EB19 1/4"9.44" x 10"250 ft.11.38" x 16"19 3/4"1/2"7/8"3/4"€984.98
COXREELS HP1125-4-100-ED Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCV HP1125-4-100-ED19 1/4"9.44" x 10"250 ft.11.38" x 16"19 3/4"1/2"7/8"3/4"€925.85
COXREELS HP1125-4-100-EF Motorized Hose Reel, 1/2 Inch Inner Dia., 100 Feet Length | CF3MCW HP1125-4-100-EF19 1/4"9.44" x 10"100 ft.11.38" x 16"19 3/4"1/2"7/8"-€926.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS HP1125-5-200-E Motorized Hose Reel, 3/4 Inch Inner Dia., 200 Feet Length
€963.73 /unit