Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS CSDSC-S75050L Current Sensor Relay, Surface Mounted, 50 A Current Rating, Pin | CR6BBE

JOHNSON CONTROLS CSDSC-S75050L Current Sensor Relay, Surface Mounted, 50 A Current Rating, Pin

Item: CR6BBE Model: CSDSC-S75050LCross Ref: 481H61
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Ac Contact Rating1A @ 30V
Adjustment MethodSwitch
Amps Rating50A
Body Depth1 3/5"
Body Height2.26"
Body Width0.97"
Contact Amps0.5A
Contact FormSPST No
Core TypeSolid
Current Rating50A
Dc Contact Rating1A @ 30V
Electrical Connection TypePin , Terminal Strip
Frequency50/60 Hz
Max. Inrush Current50A
Monitored ParametersOvercurrent, Undercurrent
Mounting - RelaySurface
Mounting StyleSurface
Operating Current50A
Overall Depth2.26"
Overall Height2.26"
Relay Mounting StyleSurface
Sensing Hole Diameter0.51"
Sensor Opening0.51"
Socket Code ConfiguratorSurface
Status IndicatorLED Indicator
Trip Point0.75-50A
Trip Point TypeAdjustable
Wire Size14 AWG, 24 AWG
Contact Rating (ac)1A @ 30V
Contact Rating (dc)1A @ 30V
Maximum Switching Voltage125V AC
StandardsCE CERTIFIED, UL LISTED
Trip DelayNone
Weight0.15 lbs.

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)2.54
Ship length (cm)5.74
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAc Contact RatingElectrical Connection TypeBody DepthBody HeightBody WidthCore TypeTrip PointSensing Hole DiameterPrice
JOHNSON CONTROLS CSDSC-C50100L1 Current Sensor Relay, Surface Mounted, 150 A Current Rating, 24VAC, Pin | CR6BBA CSDSC-C50100L110A @ 125VPin2.23"2 1/2"0.57"Split0.5-100A3/4"€188.74
JOHNSON CONTROLS CSDSC-C50100L0 Current Sensor Relay, Surface Mounted, 150 A Current Rating, Pin | CR6BBB CSDSC-C50100L010A @ 125VPin2.23"2 1/2"0.57"Split0.5-50A3/4"€117.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS CSDSC-S75050L Current Sensor Relay, Surface Mounted, 50 A Current Rating, Pin
€128.28 /unit