JOHNSON CONTROLS A19ANC-1C Thermostat Spdt Range 0 To 150 | AC7WKE 38Y068

JOHNSON CONTROLS A19ANC-1C Thermostat Spdt Range 0 To 150

Item: AC7WKE Model: A19ANC-1CCross Ref: 38Y068
In Stock

Get it by Tuesday, Jun 17

€323.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Volt Mechanical Tstat
Bulb Dia.1/4"
Bulb Length2 1/4"
Capillary Length120"
Changeover TypeManual
ColorGray
Contact Rating Resistive @ 120v16A
Contact Rating Resistive @ 240v8A
Contact Rating Resistive @ 277v6.9A
Contact TypeSnap Action
Cooling Full Load @ 120v16A
Cooling Full Load @ 240v8A
Cooling Locked Rotor @ 120v96A
Cooling Locked Rotor @ 240v48A
Depth3 3/8"
Differential5°F
Differential TypeFixed
Enclosure ColorGray
Enclosure MaterialSteel
Full Load Amps16A
Full Load Amps @ 120v16A
Full Load Amps @ 240v Ac8A
Height4 1/16"
IncludesWrench
Inductive Amps @ 120v16A
Inductive Amps @ 208v9.2A
Inductive Amps @ 240v8A
Input Voltage120-277V AC
Locked Rotor Amps @ 120v96A
Locked Rotor Amps @ 240v48A
Mounting DirectionHorizontal, Vertical
Mounting Hole Di.1/4"
Mounting TypeFlat Surface
Number Of Cooling Stages1
Number Of Heating Stages1
Number Of Poles1
Number Of Relay Control Output1
Number Of Relay Inputs1
Number Of Relay Outputs1
Number Of Stages1
Number Of Switches1
Overall Depth3 3/8"
Overall Height4 1/8"
Overall Length4.062"
Overall Width4 1/8"
Pilot Duty Contacts125 VA
Remote Sensing Bulb IncludedYes
Remote Sensing CapabilityYes
Resistive Amps @ 208v Ac9.2A
Sensing Bulb Dia.9/32"
Sensing Bulb Length2 1/4"
Sensor LocationRemote
Sensor TypeBulb
Switch ActionOpen/Close On Rise
Switch Ratings @ 120v Dc16A
Temp. Sensitivity-2°F to +2°F
Temperature Sensitivity-2°F to +2°F
Thermostat ProgrammableNo
Voltage Range120-277V AC
Width4 1/16"
ApplicationHeat And Cool
Bulb Diameter1/4"
Compatible System TypeCooling Tower Sump Heaters
Contact Rating120/208/240/277V AC
Control TypeScrewdriver
Electrical Connection TypeScrew Terminal
Enclosure Nema Rating3R
Full Load Amps @ 120v Ac16A
Maximum Control Temperature150°F
Maximum Operating Temperature190°F
Minimum Control Temperature0°F
Minimum Operating Temperature-35°F
Mounting Hole Diameter1/4"
Pilot Duty Rating125 VA @ 24 to 600V AC
StandardsCSA LR948/4813 02, UL E6688
Switch TypeSPDT
Temperature Differential5°F
Temperature ScaleFahrenheit/Celsius
Thermostat TypeRainproof Single Stage Controls
Voltage120-277V AC

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)10.48
Ship length (cm)8.57
Ship width (cm)10.48
HS code9032100060
Country of OriginMX

Product Details:

    • Inductive Amps @ 208V (9.2A)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS A19ANC-1C Thermostat Spdt Range 0 To 150
€323.28 /unit