BLUFF 40SYS8436L Portable Yard Ramp, 40000 Lb Load Capacity, 36 ft Including A 6 ft Level Off Length | CN9RXK

BLUFF 40SYS8436L Portable Yard Ramp, 40000 Lb Load Capacity, 36 ft Including A 6 ft Level Off Length

Item: CN9RXK Model: 40SYS8436LCross Ref: 52VT12
In Stock

Get it by Wednesday, Jun 11

€37,183.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Yard Ramp
DeckSteel Grating
Includes16 In Lip On Carrier End Treadplate, Full Undercarriage With Solid 18 In Rubber Tires, Safety Chains To Secure Yard Ramp & Double-Acting Hydraulic Pump To Adjust The Portable Units
Load Capacity40000 lbs.
Lowered Height33"
MaterialSteel
Overall Length36 ft.
Overall Width84"
Raised Height67"
Side Rail Height8"
Usable Width78"

Shipping Info:

Ship weight (kg) 3397.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall WidthUsable WidthLoad CapacitySide Rail HeightMaterialDeckPrice
BLUFF 16SYS7030NU Portable Yard Ramp, 16000 Lb Load Capacity, 30 ft Length, 70 Inch Width | CN9RWZ 16SYS7030NU30 ft.70"64"16000 lbs.8"SteelSteel Grating€18,805.15
BLUFF 16SYS8430NU Portable Yard Ramp, 16000 Lb Load Capacity, 30 ft Length, 84 Inch Width | CN9RXA 16SYS8430NU30 ft.84"76"16000 lbs.8"SteelSteel Grating€16,412.03
BLUFF 16SYS9630 Portable Yard Ramp, 16000 Lb Load Capacity, 30 ft Length, 96 Inch Width | CN9RXB 16SYS963030 ft.96"90"16000 lbs.8"SteelSteel Grating€26,689.56
BLUFF 16SYS9630NU Portable Yard Ramp, 16000 Lb Load Capacity, 30 ft Length, 96 Inch Width | CN9RXC 16SYS9630NU30 ft.96"90"16000 lbs.8"SteelSteel Grating€19,009.86
BLUFF 16SYS9636L Portable Yard Ramp, 16000 Lb Load Capacity, 36 ft Including A 6 ft Level Off Length | CN9RXD 16SYS9636L36 ft.96"90"16000 lbs.8"SteelSteel Grating€33,765.74
BLUFF 16SYS7036L Portable Yard Ramp, 16000 Lb Load Capacity, 36 ft Including A 6 ft Level Off Length | CN9RXE 16SYS7036L36 ft.70"64"16000 lbs.8"SteelSteel Grating€25,721.51
BLUFF 20SYS8430NU Portable Yard Ramp, 20000 Lb Load Capacity, 30 ft Length, 84 Inch Width | CN9RXF 20SYS8430NU30 ft.84"78"20000 lbs.8"SteelSteel Grating€23,791.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLUFF 40SYS8436L Portable Yard Ramp, 40000 Lb Load Capacity, 36 ft Including A 6 ft Level Off Length
€37,183.34 /unit