Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN STERLING RP-0053-10WT 10 Inch White Elegante Shelf Bracket | AF2HQY 6UDG9

JOHN STERLING RP-0053-10WT 10 Inch White Elegante Shelf Bracket

Item: AF2HQY Model: RP-0053-10WTCross Ref: 6UDG9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Bracket
ColorWhite
Height9 3/4"
Length7 3/4"
Load Capacity50 lbs.
MaterialSteel
Number Of Holes4
TypeStandard Duty Decorative
Width1"
Overall Height7 1/4"
Overall Length9 3/4"
Overall Width1"
Performance GradeStandard Duty
Product TypeShelf Bracket
Weight Capacity50 lbs.

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)9.14
Ship length (cm)28.7
Ship width (cm)22.61
HS code8302500000
Country of OriginCN

Product Variants

ProductModelColorHeightMaterialNumber Of HolesPrice
JOHN STERLING RP-0053-10BK 10 Inch Black Elegante Shelf Bracket | AF2HQZ 6UDH0 RP-0053-10BKBlack9 3/4"Steel4€6.38
JOHN STERLING RP-0090-10BK Shelf Bracket 9 3/4 Inch Black | AF2HRC 6UDH3 RP-0090-10BKBlack9 3/4"Steel4€6.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN STERLING RP-0053-10WT 10 Inch White Elegante Shelf Bracket
€6.76 /unit