Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHN STERLING RP-0053-10BK 10 Inch Black Elegante Shelf Bracket | AF2HQZ 6UDH0

JOHN STERLING RP-0053-10BK 10 Inch Black Elegante Shelf Bracket

Item: AF2HQZ Model: RP-0053-10BKCross Ref: 6UDH0
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Bracket
ColorBlack
Height9 3/4"
Length7 3/4"
Load Capacity50 lbs.
MaterialSteel
Number Of Holes4
TypeStandard Duty Decorative
Width1"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)8.64
Ship length (cm)28.45
Ship width (cm)23.11
HS code8302500000
Country of OriginCN

Product Variants

ProductModelColorHeightMaterialNumber Of HolesPrice
JOHN STERLING RP-0053-10WT 10 Inch White Elegante Shelf Bracket | AF2HQY 6UDG9 RP-0053-10WTWhite9 3/4"Steel4€5.77
JOHN STERLING RP-0090-10BK Shelf Bracket 9 3/4 Inch Black | AF2HRC 6UDH3 RP-0090-10BKBlack9 3/4"Steel4€6.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN STERLING RP-0053-10BK 10 Inch Black Elegante Shelf Bracket
€7.38 /unit