Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN STERLING 0018-6 Closet Pole Length 72 Inch Pk 8 | AE3MHY 5EAC8

JOHN STERLING 0018-6 Closet Pole Length 72 Inch Pk 8

Item: AE3MHY Model: 0018-6Cross Ref: 5EAC8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€24.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCloset Pole
ColorWhite
FinishPowder Coat
Length72"
MaterialSteel
Max. Rod Dia.1 1/4"
TypeHeavy Duty
ApplicationClosets
Compatible With Grainger Part Number5EAD3
Compatible With Manufacturer Model NumberRP-0039-WT25
Max Rod Length72"
Rod Diameter1 1/4"

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)7.87
Ship length (cm)186.69
Ship width (cm)16.51
HS code7323999080
Country of OriginCN

Product Variants

ProductModelColorFinishMax. Rod Dia.MaterialPrice
JOHN STERLING 0018-4 Closet Pole Length 48 Inch | AE3MHX 5EAC7 0018-4WhitePowder Coat1 1/4"Steel€14.68
JOHN STERLING 0018-8 Closet Pole Length 96 Inch | AE3MHZ 5EAC9 0018-8WhitePowder Coat1 1/4"Steel€25.20
RFQ
JOHN STERLING 0015-6CH Closet Pole Length 72 Inch | AE3MJF 5EAD5 0015-6CHChromePolish1.312"Steel€43.88
RFQ
JOHN STERLING 0015-8CH Closet Pole Length 96 Inch | AE3MJG 5EAD6 0015-8CHChromePolish1.312"Steel€51.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN STERLING 0018-6 Closet Pole Length 72 Inch Pk 8
€24.95 /unit