Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 50B18F-1 1/4 Sprocket 3.920 Outer Diameter #50 | AE9PDR 6L952

TSUBAKI 50B18F-1 1/4 Sprocket 3.920 Outer Diameter #50

Item: AE9PDR Model: 50B18F-1 1/4Cross Ref: 6L952
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Strand Sprocket
Ansi Sprocket Number50
Bore Dia.1 1/4"
Chain Number50
FinishBlack Oxide
For Chain Pitch5/8"
For Pitch TypeSingle Pitch
Hub Projection0.657"
Hub TypeOne Side
IncludesSet Screws
Industry Chain Pitch5/8"
Industry Chain Size50
Item - Roller Chain SprocketsRoller Chain Sprocket
Keyseat Size (in.)1/4" x 1/8"
Keyway Depth1/8"
Keyway Width1/4"
MaterialSteel
Material - SprocketsSteel
Maximum Bore Dia.1 1/4"
Number Of Set Screws2
Number Of Teeth18
Outside Dia.3 23/25"
Pitch Dia.3.599"
Resistance PropertiesCorrosion Resistant
Set Screw Dia.0.3125"
Set Screw Hole Dia.0.313"
Teeth Heat TreatmentHardened Teeth
Tooth Width0.343"
TypeFixed Bore
Width Across Tooth SetsNot Applicable

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)3.3
Ship length (cm)9.96
Ship width (cm)9.96
HS code8483901050
Country of OriginCN

Product Variants

ProductModelBore Dia.Set Screw Dia.Keyseat Size (in.)Maximum Bore Dia.Number Of TeethPitch Dia.Outside Dia.For Chain PitchPrice
TSUBAKI 50B18F-3/4 Sprocket 3.920 Outer Diameter #50 | AE9PDP 6L947 50B18F-3/43/4"0.25"3/16" x 3/32"3/4"183.599"3 23/25"5/8"€53.69
TSUBAKI 50B18F-1 Sprocket 3.920 Outer Diameter #50 | AE9PDQ 6L949 50B18F-11"0.3125"1/4" x 1/8"-183.599"3 23/25"-€59.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 50B18F-1 1/4 Sprocket 3.920 Outer Diameter #50
€59.59 /unit