Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN GUEST PM221010E-PK10 Plug In Elbow 10mm Tube Outer Diameter Black - Pack Of 10 | AB4BXZ 1WUB7

JOHN GUEST PM221010E-PK10 Plug In Elbow 10mm Tube Outer Diameter Black - Pack Of 10

Item: AB4BXZ Model: PM221010E-PK10Cross Ref: 1WUB7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug-In Elbow, 90 Degrees
Basic MaterialPlastic
Body MaterialAcetal Copolymer
ColorBlack
Connection TypeTube
Max. Pressure150 psi
Stem O.d.10 mm
Tube Size10 mm
ApplicationFood Processing, Potable Water
Compatible Tube MaterialBrass, Copper, Nylon, Polyethylene, Polyurethane, Steel
Fitting MaterialAcetal
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter13/32"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter13/32"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature4°F
Specific Fitting Shape90° Elbow Adapter
StandardsFM01977–ISO 9001, WRAS
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)3.3
Ship length (cm)12.7
Ship width (cm)7.62
HS code3917400090
Country of OriginGB

Product Variants

ProductModelTube SizeStem O.d.ColorConnection TypeBody MaterialMax. PressureBasic MaterialPkg. Qty.Price
JOHN GUEST PM220404E-PK10 Plug In Elbow 4mm Tube Outer Diameter Black - Pack Of 10 | AB4BXV 1WUB3 PM220404E-PK104 mm4 mmBlackTubeAcetal Copolymer150 psiPlastic10€72.67
JOHN GUEST PM220505E-PK10 Plug In Elbow 5mm Tube Outer Diameter Black - Pack Of 10 | AB4BXW 1WUB4 PM220505E-PK105 mm5 mmBlackTubeAcetal Copolymer150 psiPlastic10€72.71
JOHN GUEST PM220606E-PK10 Plug In Elbow 6mm Tube Outer Diameter Black - Pack Of 10 | AB4BXX 1WUB5 PM220606E-PK106 mm6 mmBlackTubeAcetal Copolymer150 psiPlastic10€76.69
JOHN GUEST PM220808E-PK10 Plug In Elbow 8mm Tube Outer Diameter Black - Pack Of 10 | AB4BXY 1WUB6 PM220808E-PK108 mm8 mmBlackTubeAcetal Copolymer150 psiPlastic10€91.83
JOHN GUEST PM221212E-PK10 Plug In Elbow 12mm Tube Outer Diameter Black - Pack Of 10 | AB4BYA 1WUB8 PM221212E-PK1012 mm12 mmBlackTubeAcetal Copolymer150 psiPlastic10€155.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN GUEST PM221010E-PK10 Plug In Elbow 10mm Tube Outer Diameter Black - Pack Of 10
€149.86 /pack