Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 52JR54 Hand Operated Drum Pump, Piston, 5 Gallon Container, 2.25 oz per stroke Max. Flow Rate | CJ2KAU

DAYTON 52JR54 Hand Operated Drum Pump, Piston, 5 Gallon Container, 2.25 oz per stroke Max. Flow Rate

Item: CJ2KAU Model: 52JR54
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€91.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Operated Drum Pump
Action TypePiston
Adapter MaterialPolypropylene
Bung Connection Dia.2 11/16"
Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, Diesel Fuel, Motor Oil , Antifreeze Coolant, Automatic Transmission Fluid, Diesel Fuel, Motor Oil
Discharge Tube Outlet I.d.1/4"
Discharge Tube Outlet O.d.1/2"
FeaturesEngineered For Trouble Free, Down Stroke Operation With Fluid Discharge When Pushing The Handle Down, Ergonomic D-Handle Grip Design For Easy Operation And Reduced Fatigue, Reduces Pullout Stress On The Pump Bung, Heady Duty Steel Suction Tube With Pump H
For Container Size5 gal.
For Container TypeBucket, Pail
For Media TypeAntifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil
For Use With5 Gal Container , 5 gal. Container
Hose I.d.1/2"
Hose Inside Dia.1/2"
Hose Length48"
Housing MaterialNylon
IncludesWire Embedded Hose And Discharge Spout
Includes Bung AdapterYes
Includes Discharge HoseYes
Includes NozzleYes
Includes Suction TubeYes
Max. Head4 ft.
Max. Viscosity2000 SUS
MeteredNo
Not Recommended ChemicalsDEF, Deionized Water, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Nozzle OperationManual
Piston MaterialAluminum
Power SourceHand Operated
Self PrimingYes
Self-primingYes
Suction Tube I.d.1"
Suction Tube Inside Dia.1"
Suction Tube MaterialSteel
Suction Tube O.d.1"
Suction Tube Outside Dia.1"
Discharge Tube Outlet Id1/4"
Housing Material - PumpsNylon
Max. Flow Rate2.25 oz./stroke
Max. Head - Pumps4 ft.
Suction Tube Id1"

Shipping Info:

Ship weight (kg) 1.377
Country of OriginIN

Product Variants

ProductModelMax. ViscosityIncludes Suction TubeFor Container SizeMax. Flow RateDiesel Exhaust Fluid CompatibleMeteredInlet SizeMax. Temp.Price
FILLRITE FR112A Hand Operated Drum Pump Rotary Transfer | AB2VRT 1P893 FR112A1500 SUSYes55 gal.10 oz./strokeNoNo1"120°F€339.41
DAYTON 2RUJ9 Drum Pump Piston Polypropylene | AC3DTZ 2RUJ98000 SUSYes55 gal.--No1"122°F€49.83
DAYTON 2RUK1 Drum Pump Piston Nylon | AC3DUA 2RUK18000 SUSYes55 gal.--No1"122°F€68.05
DAYTON 2RUK2 Drum Pump Double Diaphragm Aluminium | AC3DUB 2RUK21500 SUSYes---No3/4"122°F€333.28
DAYTON 2UY12 Dispensing Utility Pump 0.14 Ounce 5000 SSU | AC3NLY 2UY123000 SUSYes1L--No1"176°F€20.39
DAYTON 2UY14 PVC Drum Pump Siphon 22 Ounce 3000 SSU | AC3NLZ 2UY143000 SUSYes---No1"140°F€49.09
DAYTON 38Y789 Drum Pump Siphon 2 GPM | AC7XBV 38Y789500 SUSYes5 gal.--No5/9"140°F€4.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 52JR54 Hand Operated Drum Pump, Piston, 5 Gallon Container, 2.25 oz per stroke Max. Flow Rate
€91.81 /unit