Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN GUEST PM011204E-PK10 Male Connector 12mm Tube Outer Diameter Black - Pack Of 10 | AB4BTG 1WTY5

JOHN GUEST PM011204E-PK10 Male Connector 12mm Tube Outer Diameter Black - Pack Of 10

Item: AB4BTG Model: PM011204E-PK10Cross Ref: 1WTY5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Air Temp. Range-14°F to +167°F
Basic MaterialPlastic
Body MaterialAcetal Copolymer
ColorBlack
Connection TypeTube x Male BSPT
Fluid Temp.33°F to 140°F
Max. Pressure150 psi
Pipe Size1/2"
Tube Size12 mm
ApplicationFood Processing, Potable Water
Compatible Tube MaterialBrass, Copper, Nylon, Polyethylene, Polyurethane, Steel
Fitting MaterialAcetal
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter15/32"
Fitting Side B Connection TypeMBSPT
Fitting Side B Pipe Size1/2"
Fitting Thread Size1/2"-14
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature4°F
Specific Fitting ShapeStraight Adapter
StandardsFM01977–ISO 9001, WRAS
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)10.16
HS code3917400090
Country of OriginGB

Product Variants

ProductModelTube SizeColorConnection TypeBody MaterialMax. PressureBasic MaterialAir Temp. RangeFluid Temp.Pkg. Qty.Price
JOHN GUEST PM010401E-PK10 Male Connector 4mm Tube Outer Diameter Black - Pack Of 10 | AB4BRU 1WTX2 PM010401E-PK104 mmBlackTube x Male BSPTAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€42.27
JOHN GUEST PM010402E-PK10 Male Connector 4mm Tube Outer Diameter Black - Pack Of 10 | AB4BRV 1WTX3 PM010402E-PK104 mmBlackTube x Male BSPTAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€52.87
JOHN GUEST PM010501E-PK10 Male Connector 5mm Tube Outer Diameter Black - Pack Of 10 | AB4BRW 1WTX4 PM010501E-PK105 mmBlackTube x Male BSPTAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€47.38
JOHN GUEST PM010502E-PK10 Male Connector 5mm Tube Outer Diameter Black - Pack Of 10 | AB4BRX 1WTX5 PM010502E-PK105 mmBlackTube x Male BSPTAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€60.65
JOHN GUEST PM010601E-PK10 Male Connector 6mm Tube Outer Diameter Black - Pack Of 10 | AB4BRY 1WTX6 PM010601E-PK106 mmBlackTube x Male BSPTAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€56.29
JOHN GUEST PM010602E-PK10 Male Connector 6mm Tube Outer Diameter Black - Pack Of 10 | AB4BRZ 1WTX7 PM010602E-PK106 mmBlackTube x Male BSPTAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€63.28
JOHN GUEST PM010801E-PK10 Male Connector 8mm Tube Outer Diameter Black - Pack Of 10 | AB4BTA 1WTX8 PM010801E-PK108 mmBlackTube x Male BSPTAcetal Copolymer150 psiPlastic-14°F to +167°F33°F to 140°F10€60.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN GUEST PM011204E-PK10 Male Connector 12mm Tube Outer Diameter Black - Pack Of 10
€163.43 /pack