Flat Shipping

Flat Shipping at €24.99 + VAT

JOHN GUEST PI011203S-PK10 Straight Adapter 3/8 Inch Tube Outer Diameter - Pack Of 10 | AB4BGK 1WRT3

JOHN GUEST PI011203S-PK10 Straight Adapter 3/8 Inch Tube Outer Diameter - Pack Of 10

Item: AB4BGK Model: PI011203S-PK10Cross Ref: 1WRT3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Basic MaterialPlastic
Body MaterialAcetal Copolymer
ColorGray
Connection TypeTube x Male BSPT
Max. Pressure150 psi
Pipe Size3/8"
Tube Size3/8"
ApplicationFood Processing, Potable Water
Compatible Tube MaterialPlastic
Fitting MaterialAcetal
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMBSPT
Fitting Side B Pipe Size3/8"
Fitting Thread Size3/8"-18
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature4°F
Specific Fitting ShapeStraight Adapter
StandardsNSF/ANSI 51, NSF/ANSI 61
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)5.08
HS code3917400090
Country of OriginGB

Product Variants

ProductModelTube SizeColorConnection TypeBody MaterialMax. PressureBasic MaterialPkg. Qty.Price
JOHN GUEST PI010601S-PK10 Straight Adapter 3/16 Inch Tube Outer Diameter - Pack Of 10 | AB4BGE 1WRR7 PI010601S-PK100.188"GrayTube x Male BSPTAcetal Copolymer150 psiPlastic10€36.46
JOHN GUEST PI010801S-PK10 Straight Adapter 1/4 Inch Tube Outer Diameter - Pack Of 10 | AB4BGF 1WRR8 PI010801S-PK101/4"GrayTube x Male BSPTAcetal Copolymer150 psiPlastic10€42.11
JOHN GUEST PI010802S-PK10 Straight Adapter 1/4 Inch Tube Outer Diameter - Pack Of 10 | AB4BGG 1WRR9 PI010802S-PK101/4"GrayTube x Male BSPTAcetal Copolymer150 psiPlastic10€44.21
JOHN GUEST PM010802S-PK10 Straight Adapter 5/16 Inch Tube Outer Diameter - Pack Of 10 | AB4BGH 1WRT1 PM010802S-PK100.312"GrayTube x Male BSPTAcetal Copolymer150 psiPlastic10€50.79
JOHN GUEST PI011202S-PK10 Straight Adapter 3/8 Inch Tube Outer Diameter - Pack Of 10 | AB4BGJ 1WRT2 PI011202S-PK103/8"GrayTube x Male BSPTAcetal Copolymer150 psiPlastic10€69.75
JOHN GUEST PI011603S-PK10 Straight Adapter 1/2 Inch Tube Outer Diameter - Pack Of 10 | AB4BGL 1WRT4 PI011603S-PK101/2"GrayTube x Male BSPTAcetal Copolymer150 psiPlastic10€121.38
JOHN GUEST PI011604S-PK10 Straight Adapter 1/2 Inch Tube Outer Diameter - Pack Of 10 | AB4BGM 1WRT5 PI011604S-PK101/2"GrayTube x Male BSPTAcetal Copolymer150 psiPlastic10€114.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHN GUEST PI011203S-PK10 Straight Adapter 3/8 Inch Tube Outer Diameter - Pack Of 10
€85.82 /pack