JOBOX PAC1584000 Crossover Truck Box, Super Duty, 73.125 x 20.875 x 14.25 Inch Size, Bright, Aluminum | CH9CAQ

JOBOX PAC1584000 Crossover Truck Box, Super Duty, 73.125 x 20.875 x 14.25 Inch Size, Bright, Aluminium

Item: CM9GEQ Model: PAC1584000
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Truck Box
ColorSilver
Height14 1/4"
Length73 3/25"
Lid TypeSingle Lid
Locking SystemKeyed
MaterialAluminum
PackagingBoxed
Storage Capacity10.4 cu. ft.
TypeFord Super-Duty & Dodge Ram
Width20 7/8"

Product Details:

JOBOX PAC1584000 DELTA-PRO crossover truck box stores large & bulky tools and items in trucks for security & ease of accessibility.

Features:

  • JOBOX PAC1584000 DELTA-PRO crossover truck box has a Gear-Lock dual rotary lock system for easy latching and closing for premium security.
  • The attached self-aligning latch pins can pivot from side to side, locking the lid into the Gear-Lock latch for superior security.
  • It comes with a 4-compartment storage tray and built-in storage bins on both ends for conveniently storing small items & hand tools.
  • The configured full weather-stripping ensures perfect sealing, as well as dust & moisture resistance.
  • This unit has wide top box flanges for extreme strength & durability.
  • It features high-strength aluminium construction and a full-width lock console to protect the locking mechanism & resist cargo damage.
  • The unit also has tough Armor-Brite powder paint finish for rust resistance and a 3-layer RSL laminated rigid structural lid bolster to ensure supreme strength.
  • This Super Duty box can be opened from either side of the vehicle despite having lid locks from the driver's side and has wide top box flanges for extreme strength & durability.
  • The product also offers self-rising lids with dual gas spring lids for easy accessibility.

Frequently Asked Questions:

Q. What is the storage capacity of this truck box?

A. It offers a maximum storage capacity of 10 cu.ft.

Q. What are the dimensions of this crossover truck box?

A. This truck box measures 73 (L) x 20 (W) x 15 (H) inches.

Q. What size toolbox fits a full-size truck box?

A. Generally, toolboxes at least 70 inches long can easily fit into a full-size truck box.

Product Variants

ProductModelTypeHeightStorage CapacityColorLid TypeFinishMaterialLocking SystemPrice
DELTA PRO PAC1580000 Crossover Truck Box Silver 70-1/4 Inch Width | AD9AQK 4NY50 PAC1580000Full Size14 1/4"9.2 cu. ft.BrightAdjustableClear CoatAluminumKeyed€814.77
RFQ
DELTA PRO PAC1585000 Crossover Truck Box Silver 70-1/4 Inch Width | AD9AQL 4NY51 PAC1585000Super Deep Full Size19 7/8"13 cu. ft.BrightAdjustableClear CoatAluminumKeyed€1,020.62
RFQ
DELTA PRO PAC1587000 Crossover Truck Box Silver 60-1/4 Inch Width | AD9AQM 4NY52 PAC1587000Compact11 1/4"6.1 cu. ft.BrightAdjustableClear CoatAluminumKeyed€814.77
RFQ
DELTA PRO PAC1580002 Crossover Truck Box Black 70-1/4 Inch Width | AD9AQU 4NY58 PAC1580002Full Size14 1/4"9.2 cu. ft.BlackAdjustablePowder CoatAluminumKeyed€923.83
RFQ
DELTA PRO PAC1582000 Crossover Truck Box Silver 71-1/8 Inch Width | AE4AKU 5HE87 PAC1582000Deep Full Size17 1/4"11.3 cu. ft.BrightAdjustableClear CoatAluminumKeyed€904.53
RFQ
JOBOX PAC1582002 Crossover Truck Box, Single Lid, 70.125 x 20.88 x 17.25 Inch Size, Black, Aluminum | CH9CAP PAC1582002Deep Full Size17 1/4"11.3 cu. ft.BlackSingle LidPowder CoatAluminumKeyed€1,015.77
RFQ
JOBOX PAC1584002 Crossover Truck Box, Super Duty, 73.125 x 20.875 x 14.25 Inch Size, Black, Aluminum | CH9CAR PAC1584002Ford Super-Duty & Dodge Ram14 1/4"10.4 cu. ft.BlackSingle Lid-AluminumKeyed-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX PAC1584000 Crossover Truck Box, Super Duty, 73.125 x 20.875 x 14.25 Inch Size, Bright, Aluminium