DELTA PRO PAC1580000 Crossover Truck Box Silver 70-1/4 Inch Width | AD9AQK 4NY50

JOBOX PAC1580000 Crossover Truck Box, Single Lid, 70.125 x 20.88 x 14.25 Inch Size, Bright, Aluminium

Item: AD9AQK Model: PAC1580000Cross Ref: 4NY50
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€814.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Truck Box
ColorBright
FinishClear Coat
Gas ShockYes
Gauge16 ga.
Handle StylePush Button
Height14 1/4"
Latch MechanismPush Button Locks
Length70 3/25"
Lid TypeAdjustable , Single Lid
Locking SystemKeyed
MaterialAluminum
PackagingBoxed
Storage Capacity9.2 cu. ft.
TypeFull Size
Width20 22/25"
Body MaterialAluminum
Body Thickness16 ga.
Color FamilySilver
Latch TypePush Button
Lid Gauge16 ga.
Lid StyleSingle Lid
Lock TypeDual Rotary Lock System
Mount TypeBolt
Overall Depth20 7/8"
Overall Height14 1/4"
Overall Width71"
Resistance PropertiesWeather Resistant
Truck Box TypeCrossover Truck Box
Truck SizeFull Size Truck

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)38.1
Ship length (cm)185.42
Ship width (cm)58.42
HS code8708295060
Country of OriginUS

Product Details:

Crescent JOBOX PAC1580000 crossover truck box provides superior security for heavy-duty tools and equipment. Its one-piece body with a channel-reinforced front panel protects the lock components and offers extra strength to the door.

Features:

  • It features wide top flanges for extra strength and a full-width lock console to resist cargo damage.
  • It comes integrated with lid locks from the driver's side for easy accessibility but can also be opened from either side of the vehicle.
  • This unit features self-aligning latch pins which pivot from side to side and lock the lid into the Gear-Lock latch mechanism for premium security.
  • It further comes with self-rising lids with dual gas spring lifts to control the motion of the lid.
  • This unit features built-in storage bins on both ends for storing small items and accessories.

Frequently Asked Questions:

Q. What is the purpose of a 4-compartment storage tray?

A. JOBOX PAC1580000 crossover truck box is integrated with a 4-compartment storage tray for easy organisation and storage flexibility.

Q. What is the use of the Armor-Brite powder paint finish?

A. Armor-Brite powder paint finish offers superior rust, corrosion & scratch resistance and makes the box capable of handling tough conditions.

Q. What is a self-adjusting dual rotary lock system?

A. The self-aligning dual rotary lock mechanism allows this truck box to firmly hold the lid against the weatherproof seal, providing resistance to prying.

Product Variants

ProductModelTypeHeightStorage CapacityColorLid TypeFinishMaterialLocking SystemPrice
DELTA PRO PAC1585000 Crossover Truck Box Silver 70-1/4 Inch Width | AD9AQL 4NY51 PAC1585000Super Deep Full Size19 7/8"13 cu. ft.BrightAdjustableClear CoatAluminumKeyed€1,020.62
RFQ
DELTA PRO PAC1587000 Crossover Truck Box Silver 60-1/4 Inch Width | AD9AQM 4NY52 PAC1587000Compact11 1/4"6.1 cu. ft.BrightAdjustableClear CoatAluminumKeyed€814.77
RFQ
DELTA PRO PAC1580002 Crossover Truck Box Black 70-1/4 Inch Width | AD9AQU 4NY58 PAC1580002Full Size14 1/4"9.2 cu. ft.BlackAdjustablePowder CoatAluminumKeyed€923.83
RFQ
DELTA PRO PAC1582000 Crossover Truck Box Silver 71-1/8 Inch Width | AE4AKU 5HE87 PAC1582000Deep Full Size17 1/4"11.3 cu. ft.BrightAdjustableClear CoatAluminumKeyed€904.53
RFQ
JOBOX PAC1582002 Crossover Truck Box, Single Lid, 70.125 x 20.88 x 17.25 Inch Size, Black, Aluminum | CH9CAP PAC1582002Deep Full Size17 1/4"11.3 cu. ft.BlackSingle LidPowder CoatAluminumKeyed€1,015.77
RFQ
JOBOX PAC1584000 Crossover Truck Box, Super Duty, 73.125 x 20.875 x 14.25 Inch Size, Bright, Aluminum | CH9CAQ PAC1584000Ford Super-Duty & Dodge Ram14 1/4"10.4 cu. ft.SilverSingle Lid-AluminumKeyed-
RFQ
JOBOX PAC1584002 Crossover Truck Box, Super Duty, 73.125 x 20.875 x 14.25 Inch Size, Black, Aluminum | CH9CAR PAC1584002Ford Super-Duty & Dodge Ram14 1/4"10.4 cu. ft.BlackSingle Lid-AluminumKeyed-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX PAC1580000 Crossover Truck Box, Single Lid, 70.125 x 20.88 x 14.25 Inch Size, Bright, Aluminium
€814.77 /unit