JOBOX 228000 Mounting Bracket Black 18 x 18 1pr | AD7FGE 4EA12

JOBOX 228000 Mounting Bracket, 18 x 2 x 18 Inch Size, Steel

Item: AD7FGE Model: 228000Cross Ref: 4EA12
In Stock

Get it by Thursday, Jun 12

€187.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnderbed Mounting Brackets
ColorBlack
Height18"
Length18"
MaterialSteel
PackagingBoxed
TypeHeavy Duty
Width2"
Compatible With Product TypeTruck Boxes
FeaturesBrackets with Multiple Mounting Holes
Includes(2) C-Channel Brackets
Length (in.)18"
Number Of Pieces2
Overall Height18"
Overall Width2"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)6.1
Ship length (cm)50.8
Ship width (cm)47.24
HS code8302303060
Country of OriginUS

Product Details:

Jobox 228000 heavy duty mounting bracket pair is ideal for mounting underbed truck boxes below the truck bed. This mounting bracket helps these truck boxes to store tools, wearables, safety equipment and accessories. This pair of C-channel mounting brackets can be attached (screwed in) to the underbelly of the truck bed.

Features:

  • It features steel construction, preventing bending / breaking upon holding fully loaded truck box.
  • The diagonal supporting arm distributes the weight of the load throughout the mounting bracket arms.
  • The threaded design allows the user to attach the mounting bracket to the truck.

Frequently Asked Questions:

Q. How to mount this Jobox 228000 mounting bracket onto the truck bed?

A. This mounting bracket has threaded stems, allowing the user to install it using nuts and bolts.

Q. Is this Jobox 228000 mounting bracket weatherproof?

A. Yes, this mounting bracket has painted finish, preventing high moisture environments, snow and water from wearing it out.

Product Variants

ProductModelHeightTypeMaterialColorPrice
JOBOX 229000 Mounting Bracket Black 18 x 24 | AD7FGF 4EA13 22900024"Heavy DutySteelBlack€237.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 228000 Mounting Bracket, 18 x 2 x 18 Inch Size, Steel
€187.17 /unit