JOBOX 576000 Topside Truck Box, 65 x 15 x 17 Inch Size, White, Steel | CH9CAK

JOBOX 576000 Topside Truck Box, 65 x 15 x 17 Inch Size, White, Steel

Item: CM9GJK Model: 576000
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTo Pside Truck Box
ColorWhite
FinishPowder Coat
Handle StyleRotating T-Handle
Height17"
Length65"
MaterialSteel
PackagingBoxed
Width15"

Product Details:

Crescent 576000 topside truck box provides superior security and easy access to inside tools & contents. It is ideal for storing long and bulky tools & equipment.

Features:

  • Crescent 65-inch topside truck box (576000) comes with stainless steel, rotating T-handles for pulling the door tight against the seal.
  • It has automotive bulb weather stripping to seal the door at 360 degrees.
  • This unit features heavy-duty hinges on a steel body and Armor-Brite powder paint finish for structural rigidity and rust resistance.
  • The quick-release, coated aircraft cables permit the doors to open 180 degrees for improved accessibility.
  • It comprises mounting kits, supporting legs with hardware and an angled one-piece bolster.
  • It is configured with reinforced rain gutter doors that are sealed around the topside opening to protect from moisture or leakage.

Frequently Asked Questions:

Q. Is 576000 topside truck box adjustable?

A. Yes, this Crescent 576000 topside truck box comes with support legs made of steel that are pre-drilled for adjusting the height.

Q. How does this truck box ensure safety?

A. It has a 3-point lock system & full-length piano hinge for improved security.

Q. What is an angled one-piece bolster?

A. The angled one-piece bolster is engineered to provide rigid support to the truck box.

Product Variants

ProductModelStorage CapacityColorLid TypeMaterialHeightGaugeLocking SystemFinishPrice
DELTA PRO 579000 Topside Truck Box Whit 96 Inch Width 17 Inch D | AD9LXG 4TKF9 57900014.2 cu. ft.WhiteAdjustableSteel17"14 ga.KeyedPowder Coat€1,315.92
RFQ
DELTA PRO 577000 Topside Truck Box Whit 72 Inch Width 15 Inch D | AD9LXH 4TKG1 57700010.6 cu. ft.WhiteAdjustableSteel17"14 ga.KeyedPowder Coat€1,220.36
RFQ
JOBOX 575000 Topside Truck Box, 44 x 15 x 17 Inch Size, White, Steel | CH9CAJ 575000-White-Steel17"--Powder Coat-
RFQ
JOBOX 577002 Topside Truck Box, 72 x 15 x 17 Inch Size, Black, Steel | CH9CAL 577002-Black-Steel17"----
RFQ
JOBOX 578000 Topside Truck Box, 88 x 15 x 17 Inch Size, White, Steel | CH9CAM 578000-White-Steel17"--Powder Coat€1,253.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 576000 Topside Truck Box, 65 x 15 x 17 Inch Size, White, Steel