Flat Shipping

Flat Shipping at €24.99 + VAT

KDR-LINE REACTORS KDRULC43H Input Line Reactor High Z 575/600V 27A | AE2JPC 4XTJ1

KDR-LINE REACTORS KDRULC43H Input Line Reactor High Z 575/600V 27A

Item: AE2JPC Model: KDRULC43HCross Ref: 4XTJ1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€422.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInput Line Reactor
Depth5"
Enclosure TypeOpen
Filter TypeHigh Z
Height5 3/4"
Input Voltage575/600V AC
Max. Hp25 hp
Max. Output Amps27A
Phase3
Width7 1/5"

Shipping Info:

Ship weight (kg) 7.2225
Ship height (cm)19.05
Ship length (cm)27.31
Ship width (cm)27.31
HS code8504508000
Country of OriginUS

Product Variants

ProductModelFilter TypeMax. Output AmpsHeightDepthInput VoltageEnclosure TypePhasePrice
KDR-LINE REACTORS KDRULA55L Input Line Reactor Low Z 575/600V 0.9A | AE2JMC 4XTA9 KDRULA55LLow Z0.9A4"3 3/4"575/600V ACOpen3€123.65
KDR-LINE REACTORS KDRULA56L Input Line Reactor Low Z 575/600V 1.3A | AE2JMD 4XTD1 KDRULA56LLow Z1.3A4"3 3/4"575/600V ACOpen3€125.61
KDR-LINE REACTORS KDRULA50L Input Line Reactor Low Z 575/600V 1.7A | AE2JME 4XTD2 KDRULA50LLow Z1.7A4"3 3/4"575/600V ACOpen3€132.14
KDR-LINE REACTORS KDRULA51L Input Line Reactor Low Z 575/600V 2.4A | AE2JMF 4XTD3 KDRULA51LLow Z2.4A4"3 3/4"575/600V ACOpen3€152.64
KDR-LINE REACTORS KDRULA46L Input Line Reactor Low Z 575/600V 2.7A | AE2JMG 4XTD4 KDRULA46LLow Z2.7A4"3 3/4"575/600V ACOpen3€152.65
KDR-LINE REACTORS KDRULA52L Input Line Reactor Low Z 575/600V 3.9A | AE2JMH 4XTD5 KDRULA52LLow Z3.9A4"3 3/4"575/600V ACOpen3€157.59
KDR-LINE REACTORS KDRULA47L Input Line Reactor Low Z 575/600V 6.1A | AE2JMJ 4XTD6 KDRULA47LLow Z6.1A4"3 3/4"575/600V ACOpen3€173.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KDR-LINE REACTORS KDRULC43H Input Line Reactor High Z 575/600V 27A
€422.51 /unit