JOBOX 439000 Fuel Transfer Tank 47 Gal | AF4QMH 9FZR7

JOBOX 439000 Liquid Transfer Tank, Square, 23.25 x 23.25 x 23.25 Inch Size, Bright, Aluminium

Item: AF4QMH Model: 439000Cross Ref: 9FZR7
In Stock

Get it by Tuesday, Jun 10

€843.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Transfer Tank
Capacity50 gal.
ColorSilver
FinishClear Coat
Handle StyleLifting Ring
Height23 1/4"
Length23 1/4"
MaterialAluminum
Mounting StyleBolts To Truck Bed
PackagingBoxed
ShapeSquare
Width23 1/4"
Compatible Vehicle TypeCompact Trucks
Includes(4) Brackets
Overall Depth23 1/4"
Overall Height23 1/4"
Overall Width23 1/4"
StandardsDOT COMPLIANT

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)59.06
Ship length (cm)59.06
Ship width (cm)59.06
HS code7310290050
Country of OriginUS

Product Details:

JOBOX 439000 fuel transfer tank helps transfer liquids easily in trucks.

Features:

  • JOBOX 439000 fuel transfer tank has 4 high-strength brackets to secure the tank to the truck bed.
  • This unit features 0.125-inch tread plate aluminium construction for light weight and easy cleaning.
  • It comes with a lockable filler cap and a coupler to prevent the leakage of fuel vapours.
  • It has 2-inch NPT reinforced bungs that permit the installation of a pump on either side of the tank.
  • It is equipped with 2 full centre baffles to ensure additional strength for controlling the flow of the contents during transit.

Frequently Asked Questions:

Q. What is the fuel holding capacity of this JOBOX 439000 tank?

A. This fuel transfer tank has a maximum capacity of 50 gallons.

Q. How can we install a fuel transfer tank?

A. This tank has high-strength brackets with mounting holes that allow bolts to fit into the truck bed for easy installation.

Q. How can this tank be moved?

A. This fuel tank is equipped with a lifting ring that allows easy portability and handling of the product.

Product Variants

ProductModelShapeCapacityColorHeightMaterialFinishHandle StyleMounting StylePrice
DELTA PRO 437000 Liquid Transfer Tank 99 gallon 57 1/2 inch Length | AA9UJX 1FEG3 437000L Shaped100 gal.Bright25"AluminumClear CoatLifting RingBolts To Truck Bed€1,376.17
JOBOX 438000 94 gallon Aluminium rectangle tranfer tank | AF4VKJ 9LF07 438000Rectangle100 gal.Silver23 1/4"AluminumClear CoatLifting RingBolts To Truck Bed€1,135.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 439000 Liquid Transfer Tank, Square, 23.25 x 23.25 x 23.25 Inch Size, Bright, Aluminium
€843.26 /unit