JOBOX 1406980 Truck/Van Storage Drawers 26 Lx36 Wx12 H | AA9UKM 1FEH8

JOBOX 1406980 Drawer Storage, Heavy Duty, 6 Drawer, 26 x 36 x 12 Inch Size, Silver, Aluminium

Item: AA9UKM Model: 1406980Cross Ref: 1FEH8
In Stock

Get it by Tuesday, Jun 10

€2,259.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer
Attaches ToFloor Van Or Truck
ColorSilver
Height12"
Length26"
Load75 lbs.
Locking SystemLatch
MaterialAluminum
Number Of Drawers6
PackagingBoxed
Width36"
Body Thickness0.125"
Depth26"
Drawer Load Capacity75 lbs.
Drawer Width36"
IncludesMounting Hardware
TypePull Handle

Shipping Info:

Ship weight (kg) 39.15
Ship height (cm)71.12
Ship length (cm)96.52
Ship width (cm)34.29
HS code8708998180
Country of OriginUS

Product Details:

JOBOX 1406980 aluminium drawer storage is a combined unit containing 6 drawers with movable dividers for storage of small tools, equipment & items. This Crescent JOBOX 1406980 heavy-duty aluminium drawer storage is ideal for use on floors of service vans, trucks, minivans or motor home basements.

Features:

  • JOBOX 1406980 truck / van storage drawers unit automatically latches itself to lock the closed drawers.
  • It is integrated with pins that prevent rolling off of the drawers from the glides.

Frequently Asked Questions:

Q. What are the uses of moveable drawers in this JOBOX 1406980 aluminium drawer storage?

A. Moveable dividers in this JOBOX 1406980 truck / van storage drawers unit allow for segmenting the unit and creating different size bins to store small & large tools, supplies or parts.

Q. What are the advantages of aluminium construction in this JOBOX 1406980 aluminium drawer storage?

A. Heavy-gauge aluminium construction of this JOBOX 1406980 truck / van storage drawers unit provides a lightweight design for easy mobility and durability for heavy loads on the top surface and inside the drawers.

Q. What is the maximum capacity of this JOBOX 1406980 truck / van storage drawers unit?

A. This JOBOX 1406980 aluminium drawer storage has drawer glides with extruded heavy-duty roller ball bearings for supporting loads up to 75 lb per drawer.

Product Variants

ProductModelHeightNumber Of DrawersMaterialColorAttaches ToLocking SystemLoadPrice
JOBOX 1405980 Truck/Van Storage Drawers 26 Lx36 Wx6 H | AA9UKL 1FEH7 14059806"3AluminumSilverFloor Van Or TruckLatch75 lbs.€1,300.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOBOX 1406980 Drawer Storage, Heavy Duty, 6 Drawer, 26 x 36 x 12 Inch Size, Silver, Aluminium
€2,259.82 /unit